Wall Mount Sign Holder Letter Size A3 Clear Crystal Plastic Self Adhesive, 2PK
- Mfr # 873.4
- Zoro # G423568771
product price:Â
$
29.89
/pk of 2, $14.95/ea
Key Features
Length
12-1/2 in
Material
Plastic
Color
Clear Crystal
Mounting Style
Self Adehesive Backing
Height
0.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 873.4
- Zoro #
- G423568771
- UPC #
- -
- Country of Origin
- Brazil
- Material
- Plastic
- Color
- Clear Crystal
- Mounting Style
- Self Adehesive Backing
- Sign Capacity
- 1 compartment
- Item
- Sign Holder
Dimensions
- Length
- 12-1/2 in
- Height
- 0.3 in
- Width
- 17-1/2 in
Description
Discover how to always keep in view all your warnings, notices, information, business permits, licenses, certificates, schedules, photos or whatever you need. The ACRIMET MULTI USE SIGN HOLDER fulfill this function in a practical and efficient way. With a modern and innovative design, an open top (for paper loading) and exclusive bottom window (to push the paper up) for easy paper handling. Made in clear, sturdy, durable and strong plastic. Also includes clear self adhesive tape on the back, so it can be fixed in a wide variety of surfaces. Can be used landscape or portrait modes. Ideal for offices, factories, hospitals, schools, hotels, hallways, bathrooms, elevators and many other places.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.