Shop All Disposable Shoe Covers
Action Chemical
Shoe Covers, L, White, PK200
Mfr # 1070
Zoro # G3921005
product price: $113.99
/pk 200, $0.57/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyolefin
- Named Size XL
- Color White
- Closure Type Elastic Ankle
- Seam Style Serged
Product Information
- Brand Action Chemical
- MFR # 1070
- Zoro # G3921005
- Country of Origin Viet Nam
- Category Disposable Shoe Covers
Dimensions
Named Size | XL |
Size | XL |
Shoe and Boot Cover Height Range | Ankle |
Shoe and Boot Cover Fits Shoe Size | 9 to 13 |
Overall Height | 6 in |
Details
Description
Shoe Covers, Closure Type Elastic Ankle, Color White, Includes Slip Resistant Sole No, Material Polyolefin, Metal Detectable No, Named Size XL, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series Promax, Waterproof Yes, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Dual Belt Barrier Black Post 11ft. Wait..Belt (M630D-BK-PLEAWBW-110)
- NMC Danger Confined Space Do Not Enter Sign, D383P (D383P)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468P43 (468P43)
- CARHARTT Bib Overalls, 44" Waist Sz, 34" Inseam, Brn (102776-211-44x34)
- ACTION CHEMICAL Shoe Covers, Blue, 18 in. Size, PK300 (A-M2105B-N/S-18)
- ACTION CHEMICAL Shoe Covers, SlipResistSole, 2XL, Blu, PK300 (M2105B-N/S-18)
- ACTION CHEMICAL Shoe Covers, Blue, 16 in. Size, PK300 (M2115B-N/S-L-MM)
- DUPONT Tyvek Isoclean Shoe Covers, Slip Resist, M, Wh, PK100 (IC451SWHMD01000B)
- ALPHA PRO TECH Critical Cover® SuregGrip™ Shoe Covers, Conductive, Universal, Blue, PK300 (SH-12522-B)
- SAFE HANDLER Kleen Walk Non-Woven Disposable Boot, Shoe Cover, Blue (120-Pack) (SH-ES-PPSG-BL-120)
- DUPONT Tyvek 400 Shoe Covers, Universal, White, PK200 (TY450SWH00020000)
- Action Chemical Workwear and Protective Clothing