NVA, Gown, Unhemmed, 49", Thumb loop, attached ties, 4 Mil, Blue, 50PK
- Mfr # NVA4G50B
- Zoro # G523390968
product price:Â
$
172.99
/pk of 50, $3.46/ea
Free Shipping & Returns
Key Features
Includes
Thumb Loop & Attached Ties
Thickness
4 mil
Color
Blue
Material
Vinyl Alternative
Length
49 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NVA4G50B
- Zoro #
- G523390968
- UPC #
- -
- Country of Origin
- China
- Item
- Nva Gown
- Includes
- Thumb Loop & Attached Ties
- Color
- Blue
- Material
- Vinyl Alternative
Dimensions
- Thickness
- 4 mil
- Length
- 49 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.