Shop ACTION JPS
See all product information
Create Account
VA, Apron, Unhemmed, 35"x 44", Grommets, 6 Mil, Blue, 100PK
- Mfr # NVA45B6
- Zoro # G823390989
product price:Â
$
286.99
/pk of 100, $2.87/ea
Free Shipping & Returns
Key Features
Includes
Grommets
Material
Vinyl Alternative
Color
Blue
Width
35 in
Length
45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NVA45B6
- Zoro #
- G823390989
- UPC #
- -
- Country of Origin
- China
- Includes
- Grommets
- Material
- Vinyl Alternative
- Item
- Va Apron
- Color
- Blue
Dimensions
- Width
- 35 in
- Length
- 45 in
- Thickness
- 6 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.