Shop ACTION JPS
See all product information
Create Account
NVA, Gown, Unhemmed, 54", Thumb loop, attached ties, 4 Mil, Blue, 50PK
- Mfr # NVA4G55B
- Zoro # G223390978
product price:Â
$
197.99
/pk of 50, $3.96/ea
Free Shipping & Returns
Key Features
Color
Blue
Length
54 in
Includes
Thumb Loop & Attached Ties
Material
Vinyl Alternative
Thickness
4 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NVA4G55B
- Zoro #
- G223390978
- UPC #
- -
- Country of Origin
- China
- Color
- Blue
- Includes
- Thumb Loop & Attached Ties
- Material
- Vinyl Alternative
- Item
- Va Gown
Dimensions
- Length
- 54 in
- Thickness
- 4 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.