Zoro Homepage

Drum Pump, 120 psi Maximum Air Pressure

  • Mfr # ACTFDAAIR

  • Zoro # G407909347


product price: $1,633.99
/ea
Free Shipping & Returns

Key Features

For Media Type
R
For Container Size
15 gal, 30 gal, 55 gal
Max. Flow Rate
32 gpm
Max. Viscosity
1,200 cps
Diesel Exhaust Fluid Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACTFDAAIR
Zoro #
G407909347
UPC #
791885902373
Country of Origin
United States

Dimensions

For Container Size
15 gal, 30 gal, 55 gal
Spout Connection Size
1 in
Spout Length
4 in
Bung Connection Dia.
2 in
Air Outlet Size
1/4 in
Air Inlet Size
1/4" NPT
Overall Length
39 in
Height Above Container
10 in

Details

Item
Drum Pump
For Media Type
R
Max. Flow Rate
32 gpm
Max. Viscosity
1,200 cps
Diesel Exhaust Fluid Compatible
Yes
Wetted Materials
PTFE, Stainless Steel
Includes Suction Tube
Yes
For Use With
6PFN6-63MM BUNG
Discharge Tube Outlet ID
29/32 in
Discharge Tube Outlet OD
1 in
Adapter Material
Polypropylene, Steel thumb screw
Pump Connection ID
2 in
Includes
Pump, Air motor,
Self-Priming
Yes
Air Consumption
17 cfm
Metered
No
Motor HP
1/2 hp
Max. Air Pressure
120 psi
Pump Connection OD
2 in
Pump Connection Type
NPT
Seal Material
PTFE
For Container Type
Drum
Duty Cycle
Continuous
Variable Speed
Yes
Max. Fluid Temp.
212 Degrees F
Agency Compliance
FDA, EX
Includes Spout
No
Compatible Chemicals
X
Includes Nozzle
No
Spout Material
Stainless Steel
Max. Head - Pumps
12 ft
Noise Level
70 dB
Motor Enclosure
Explosion proof
Max. Oil Flow
25 gpm
Nozzle Operation
Manual
Power Source
Air
Spout Connection Type
Barb
Adapter Connection Type
2" NPT
Includes Bung Adapter
Yes
Runs Dry
No
Includes Discharge Hose
Yes
Max. Head Pressure
20 psi
Motor RPM
9,000 RPM
Housing Finish
Aluminum
Explosion Proof
Yes
Pump Ratio
1:1
Discharge Connection Type
Hose Barb
Min. Air Pressure
20 psi
Features
Air motor with silencers
Housing Material - Pumps
Stainless steel, PTFE
Food Grade
Yes
Min. Operating Temp.
35 Degrees F

Description

Drum Pump, Max. Air Pressure 120 psi, Spout Connection Size 1 in, Suction Tube Material Not Applicable, Self-Priming Yes, Overall Length 39 in, Explosion Proof Yes, Discharge Connection Type Hose Barb, Features Silencers, Spout Length 4 in, Food Grade Yes, Thermal Protection Not Applicable, Air Outlet Size 1/4 in, Bung Connection Dia. 2 in, Air Consumption 17 cfm, Hose Length Not Applicable, Motor HP 1/2 hp, Variable Speed Yes, Includes Discharge Hose Yes, Motor Enclosure Explosion proof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.