Zoro Homepage

Hand Pump, Piston, PE/PP, 15oz/stroke

  • Mfr # EZ55BLU

  • Zoro # G804975051


product price: $72.29
/ea

Key Features

Action Type
Piston
For Container Size
55 gal
Max. Flow Rate
15 oz per stroke
Max. Viscosity
8,800 cps
Diesel Exhaust Fluid Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ55BLU
Zoro #
G804975051
UPC #
791885901994
Country of Origin
United States

Dimensions

For Container Size
55 gal

Details

Item
Hand Operated Drum Pump
Action Type
Piston
Max. Flow Rate
15 oz per stroke
Max. Viscosity
8,800 cps
Diesel Exhaust Fluid Compatible
Yes
Wetted Materials
Polyethylene, Polypropylene
Includes Suction Tube
Yes
Metered
No
Food Grade
Yes
Nozzle Material
Polypropylene
Runs Dry
Yes
Seal Material
Polyethylene
Piston Material
Polyethyelene
Max. Fluid Temp.
130 Degrees F
Self-Priming
Yes
Max. Head - Pumps
6 ft
Includes Nozzle
No
Nozzle Operation
Manual
Includes Bung Adapter
Yes
Power Source
Hand Operated
Max. Head Pressure
3 psi
Max. Oil Flow
16 oz per stoke
Min. Operating Temp.
35 Degrees F
Includes Spout
Yes
Max. Outlet Pressure
3 psi

Description

Hand Pump, Max. Outlet Pressure 3 psi, Spout Connection Size Not Applicable, Self-Priming Yes, Metered No, Hose Length 2 3/4 ft, Includes Discharge Hose Yes, Piston Material Polyethylene, Housing Finish Not Applicable, Seal Material Polyethylene, Discharge Connection Type Tube, For Container Type Drum, Hose Cover Material PVC, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Runs Dry Yes, Nozzle Operation Not Applicable, Adapter Material Polyethylene, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.