Zoro Homepage

HandPump, Piston, PE/PP, 12oz/stroke

  • Mfr # EZ5BLK

  • Zoro # G704975007


product price: $56.59
/ea

Key Features

Action Type
Piston
For Media Type
Not Available
For Container Size
5 gal
Max. Flow Rate
12 oz per stroke
Max. Viscosity
8,800 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ5BLK
Zoro #
G704975007
UPC #
791885902144
Country of Origin
United States

Dimensions

For Container Size
5 gal
Hose Length
Not Available
Suction Tube Length
Not Available
Hose Inside Dia.
Not Available
Spout Length
Not Available
Spout Connection Size
2 in
Bung Connection Dia.
2-3/4 in
Hose Outside Dia.
Not Available
Height Above Container
Not Available

Details

Item
Hand Operated Drum Pump
Action Type
Piston
For Media Type
Not Available
Max. Flow Rate
12 oz per stroke
Max. Viscosity
8,800 cps
Diesel Exhaust Fluid Compatible
No
Wetted Materials
Polyethylene, Polypropylene
Includes Suction Tube
No
For Use With
Not Available
Discharge Tube Outlet ID
Not Available
Hose Tube Material
Not Available
Discharge Tube Outlet OD
Not Available
Suction Tube Material
Not Available
Duty Cycle
Not Available
Seal Material
Not Available
Runs Dry
Not Available
Includes
70mm Female Bung Adapter, Handle
Metered
Not Available
Features
Highly Flammable, Not to be Used with Strong Solvents, Pumps Are Resistant to a Wide Range of Acid, Alkaline, Caustic, and Chlorine Based Chemicals, Oils, Crop Chemicals, Diesel and Liquid Fertilizers, Two Fingers on the Handle
Agency Compliance
FDA Compliant
Food Grade
Yes
Piston Material
Not Available
Adapter Material
Not Available
Self-Priming
Not Available
Max. Fluid Temp.
Not Available
Suction Tube OD
Not Available
Nozzle Material
Not Available
Suction Tube ID
Not Available
Spout Material
Not Available
Discharge Connection Type
Not Available
Min. Operating Temp.
Not Available
Adapter Connection Type
Not Available
Not Recommended Chemicals
Highly Flammable Liquids, Pumping Petrol (Gasoline), Strong Solvents
Hose Cover Material
Not Available
Housing Material - Pumps
Polyethylene, Polypropylene
Includes Discharge Hose
Not Available
Max. Head - Pumps
Not Available
Pump Connection OD
Not Available
Max. Head Pressure
Not Available
Includes Bung Adapter
Not Available
Nozzle Operation
Not Available
Power Source
Not Available
Max. Outlet Pressure
Not Available
Housing Finish
Not Available
Compatible Chemicals
Alkali Cleaning Chemicals, Harsh Acid, Viscous Fluids
For Container Type
Drum
Includes Spout
Not Available
Max. Oil Flow
Not Available
Includes Nozzle
Not Available
Pump Connection ID
Not Available

Description

Hand Pump, Max. Outlet Pressure Not Available, Spout Connection Size Not Applicable, Self-Priming Not Available, Metered Not Available, Hose Length 2 3/4 ft, Includes Discharge Hose Yes, Piston Material Polyethylene, Features Highly Flammable, Not to be Used with Strong Solvents, Pumps Are Resistant to a Wide Range of Acid, Alkaline, Caustic, and Chlorine Based Chemicals, Oils, Crop Chemicals, Diesel and Liquid Fertilizers, Two Fingers on the Handle, Housing Finish Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.