Zoro Homepage

HandPump, Piston, PE/PP, 15oz/stroke

  • Mfr # EZ55BLK

  • Zoro # G104975034


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Action Type
Piston
For Container Size
55 gal
Max. Flow Rate
15 oz per stroke
Max. Viscosity
8,800 cps
Wetted Materials
Polyethylene, Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ55BLK
Zoro #
G104975034
UPC #
791885902052
Country of Origin
United States

Dimensions

For Container Size
55 gal

Details

Item
Hand Operated Drum Pump
Action Type
Piston
Max. Flow Rate
15 oz per stroke
Max. Viscosity
8,800 cps
Wetted Materials
Polyethylene, Polypropylene

Description

Hand Pump, Spout Connection Size Not Applicable, Hose Length 2 3/4 ft, Includes Discharge Hose Yes, Piston Material Polyethylene, Housing Finish Not Applicable, Seal Material Polyethylene, Discharge Connection Type Tube, For Container Type Drum, Hose Cover Material PVC, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Nozzle Operation Not Applicable, Adapter Material Polyethylene, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.