Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HandPump, Rotary, Aluminum, 48oz/stroke

  • Mfr # 9005F

  • Zoro # G108857091


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Action Type
Rotary
For Media Type
Not Available
For Container Size
55 gal
Max. Flow Rate
27 gal per stroke
Max. Viscosity
2,000 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9005F
Zoro #
G108857091
UPC #
791885902328
Country of Origin
Taiwan, Province of China

Dimensions

For Container Size
55 gal
Spout Connection Size
Not Available
Height Above Container
Not Available
Bung Connection Dia.
Not Available
Hose Length
Not Available
Hose Outside Dia.
Not Available
Suction Tube Length
Not Available
Spout Length
Not Available
Hose Inside Dia.
Not Available

Details

Item
Hand Operated Drum Pump
Action Type
Rotary
For Media Type
Not Available
Max. Flow Rate
27 gal per stroke
Max. Viscosity
2,000 cps
Diesel Exhaust Fluid Compatible
No
Wetted Materials
Aluminum, Buna N, Carbon steel, cast iron, LDPE discharge hose
Includes Suction Tube
No
For Use With
Not Available
Hose Tube Material
Not Available
Discharge Tube Outlet ID
Not Available
Discharge Tube Outlet OD
Not Available
Discharge Connection Type
Not Available
Includes Spout
Not Available
For Container Type
Not Available
Pump Connection OD
Not Available
Pump Connection ID
Not Available
Suction Tube OD
Not Available
Features
10 Micron Filter, 7 ft Discharge Hose, Dispenses 27 gpm
Suction Tube ID
Not Available
Housing Material - Pumps
Die Cast Aluminum
Max. Oil Flow
Not Available
Food Grade
Not Available
Includes Nozzle
Not Available
Seal Material
Not Available
Agency Compliance
Not Available
Not Recommended Chemicals
Not Available
Adapter Connection Type
Not Available
Spout Material
Not Available
Nozzle Material
Not Available
Suction Tube Material
Not Available
Metered
Not Available
Includes Bung Adapter
Not Available
Max. Outlet Pressure
Not Available
Piston Material
Not Available
Housing Finish
Not Available
Duty Cycle
Not Available
Max. Fluid Temp.
Not Available
Runs Dry
Not Available
Nozzle Operation
Not Available
Adapter Material
Not Available
Power Source
Not Available
Min. Operating Temp.
Not Available
Max. Head - Pumps
Not Available
Self-Priming
Not Available
Includes
Discharge hose
Compatible Chemicals
Diesel, Kerosene, Oils
Hose Cover Material
Not Available
Max. Head Pressure
Not Available
Includes Discharge Hose
Yes

Description

Hand Pump, Max. Outlet Pressure Not Available, Spout Connection Size 1 1/4 in, Self-Priming Not Available, Metered Not Available, Hose Length 7 ft, Includes Discharge Hose Yes, Piston Material Not Applicable, Features 10 Micron Filter, Dispenses 27 gpm, Housing Finish Not Applicable, Seal Material Polyethylene, Discharge Connection Type Tube, For Container Type Drum, Hose Cover Material Polyethylene, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Runs Dry Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.