Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Kit, Dia.1 In, Polypropylene, Camlok

  • Mfr # IBC-HK-8P2C

  • Zoro # G3516931


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Length
96"
For Use With
IBC-HK-8P2C
Wetted Materials
PVC, Polypropylene, Viton
Capacity
8 GPM
Adapter Type
2" Camlok
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBC-HK-8P2C
Zoro #
G3516931
UPC #
791885008242
Country of Origin
United States

Dimensions

Length
96"
Hose Inside Dia.
1 in
Diameter
1-3/8"
Hose Length
96 in
Spout Connection Size
1 in
Spout Length
5 in
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in
Spout Discharge Size
1 1/8 in

Details

Item
Discharge Hose Kit
For Use With
IBC-HK-8P2C
Wetted Materials
PVC, Polypropylene, Viton
Capacity
8 GPM
Adapter Type
2" Camlok
Includes
IBC, Bracket, Connectors
Clamp Style
Permanent
Self-Priming
Yes
Nozzle Material
Polypropylene
Metered
No
Diesel Exhaust Fluid Compatible
Yes
Compatible Chemicals
Hose Fitting A Type
FNPT
Includes Nozzle
Yes
Hose Fitting B Type
M Camlock
For Media Type
Spout Material
Polypropylene
Max. Working Pressure @ 70 F
85 psi
Hose Fitting A Material
Polypropylene
Spout Connection Type
FNPT
Nozzle Operation
Manual
Not Recommended Chemicals
Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Hydrazine, Lacquer Thinners, Toluene, Xylene, Methyl Chloride, Sodium Bisulfate, Trichlorethylene (50%)
Includes Spout
Yes
Hose Tube Material
PVC
Food Grade
Yes
Hose Fitting B Material
Polypropylene
Hose Cover Material
PVC
Temp. Range
140 Degrees F
Gear Lube
NT
Grease
NT

Description

Discharge Hose Kit, Hose Length 8 ft, Hose Inside Dia. 1 in, Hose Cover Material PVC, Hose Tube Material PVC, Hose Fitting A Material Polypropylene, Hose Fitting B Material Polypropylene, Hose Fitting A Type FNPT, Hose Fitting B Type M Camlock, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Wetted Materials PVC, Polypropylene, Viton, Includes Nozzle Yes, Nozzle Operation Manual, Nozzle Material Polypropylene, Includes Spout Yes, Spout Connection Type FNPT, Spout Discharge Size 1 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.