NMEA2000 Micro Cable Assembly - 0.25M
- Mfr # A2K-TDC-0M25
- Zoro # G623512383
product price:Â
$
29.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2K-TDC-0M25
- Zoro #
- G623512383
- UPC #
- 5060998710195
- Country of Origin
- China
Description
A2K-TDC-0M25 NMEA2000 Micro Cable Assembly - 0.25M Available in various lengths, the cable assemblies can be used as either a drop cable from a NMEA 2000 backbone or to extend the length of the backbone cable. Actisense Lite cable assemblies allow quick installation and come with quality reassurance as only the Actisense UL-certified cable is used. NMEA 2000 cable includes five wires within a single waterproof cable: power and ground wires, two signal (data) wires, and a drain wire. The drain wire connects to the cable shield, which protects the signal, power, and ground wires from external Radio Frequency Interference (RFI) and helps reduce RFI emission from the cable. NMEA 2000 Lite cable can be used to create a backbone up to 100 meters in length. If the backbone length required exceeds 100 meters, the center of the bus can be extended with an NMEA 2000 mini cable to keep the outer Lite sections to the 100-meter maximum. The maximum length of a drop cable (distance from the backbone) is 6 meters. It is important to limit each drop length to the minimum required, as the total of all drop lengths must not exceed 72 meters. The Actisense range of NMEA 2000 connectors and cables has been designed using our specialist interconnect and NMEA knowledge. Technical Specifications: Rated Current - 3A Rated Voltage - 60VDC Male Contact - Brass, gold plated Female Contact - Phosphor bronze, gold plated Contact Carrier - PBT, black Contact Polarization - Standard M12 -"A"- polarization Mating Thread - M12 Screw Cap - Brass, nickel plated O-Ring Seal - Rubber, black Housing - PVC, black Power Pair - 22 AWG (19-strand tinned copper) Data Pair - 24 AWG (19-strand tinned copper) Drain - 22 AWG (19-strand tinned copper) Braid - 37 AWG (tinned copper) Jacket Material - 0.8mm Nom. PVC, black Jacket Outer Diameter - 6.85mm +/-0.254mm Weight - 51g Protection - IP67 (when mated) Operating Temperature - -20 Degrees C to +70 Degrees C Storage Temperature
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.