
Switches
Mfr # WSX-PDT-2P-WH
Zoro # G716524644
product price: $95.55
/ea
Free Shipping & Returns
Key Features
Type
Sensor with Dual Relay
Voltage Rating
120/277 VAC
Standards
UL (Canada and US)
Application Environment
Commercial, Residential
Load Type
Motor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSX-PDT-2P-WH
Zoro #
G716524644
UPC #
75357376747
Country of Origin
United States
Dimensions
Size
1.68 in. W x 1.63 in. D x 2.74 in. H
Details
Type
Sensor with Dual Relay
Voltage Rating
120/277 VAC
Standards
UL (Canada and US)
Application Environment
Commercial, Residential
Load Type
Motor
Rated HP
1/4 HP
Description
120/277 VAC 50/60 Hz, 800 to 1200 W, 36' Area, Gloss White, Plastic, Indoor, Dual Technology, Rectangular, Dual Relay, Wall Switch Occupancy Sensor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.