Shop ACUITY

VAPORTIGHT

  • Mfr # CSVT L24 ALO30 MVOLT SWW3 80CRI

  • Zoro # G223946571


product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polycarbonate
Lens Material
Polycarbonate
Lens Shape
Tube-Style
Mounting Style
Bracket
Mounting Hardware Included
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSVT L24 ALO30 MVOLT SWW3 80CRI
Zoro #
G223946571
UPC #
0198935631243
Country of Origin
Mexico
Item
VAPORTIGHT
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Lens Shape
Tube-Style
Mounting Style
Bracket
Mounting Hardware Included
Yes
Ambient Temperature - Maximum
113 Degrees F
For Bulb Shape
Integrated LED
For Bulb Base Type
Integrated LED
Color Temperature
3500K, 4000K, 5000K
Lamp Quantity
1
Includes
Bail
Light Output
2,406 lm, 4,321 lm
Housing Finish
Unfinished
For Bulb Type
Integrated LED
Bulb Included
Integrated LED
Maximum Fixture Wattage
148 W
Fixture Type
Strip Light
IP Rating
IP65, IP66
UL/CSA/ETL Listed
CSA Certified
Dimming Method
0-10V
Lumen Selectable
Selectable
NEMA Enclosure Rating
4X
Dimmable
Yes
Series
CSVT Vapor Tight
Voltage
120/277V AC
Ambient Temperature - Minimum
-40 Degrees F
Lens Type
Frosted Polycarbonate lens
Standards
ANSI C82-77-5-2015, FCC Title 47, Part 15 Subpart B Compliant
Color Rendering Index
80
Color Selectable
Selectable
Finish
Unfinished
Mounting Hardware Type
Brackets
Housing Color
Gray

Description

2 ft, Lens Shape Tube-Style, 3500K, 4000K, 5000K, Mounting Style Bracket, For Bulb Type Integrated LED, Bulb Included Integrated LED, Dimmable Yes, CSVT Vapor Tight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.