Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use

  • Mfr # 00315A2

  • Zoro # G7598845


product price: $12.89
/ea

Key Features

Width
2 in
Application
Indoor/Outdoor
Mounting
Wall or Window
Temp. Range (F)
-4 Degrees to 158 Degrees
Temp. Range (C)
-50 Degrees to 70 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00315A2
Zoro #
G7598845
UPC #
072397003155
Country of Origin
China

Dimensions

Width
2 in
Height
3 7/64 in
Digit Size
1/2 in
Manufacturers Warranty Length
1 yr
Display Dimensions
1 in H x 1 in W
Depth
1 1/2 in
Overall Width
2 in
Overall Dimensions
3.1 in H x 2 in W x 1.5 in D
Digit Height
1/2 in
Overall Depth
1.5 in
Display Size
1 in H x 1 in W
Display Width
1 in
Display Height
1 in
Overall Length
3.1 in

Details

Item
Digital Thermometer
Application
Indoor/Outdoor
Mounting
Wall or Window
Temp. Range (F)
-4 Degrees to 158 Degrees
Temp. Range (C)
-50 Degrees to 70 Degrees
Accuracy
+/-2 Degrees F/ +/-2 Degrees C
Includes
Battery, Suction Cup
Temp. Accuracy (C)
+/-2 Degrees
Celsius Switchable
No
Temp. Accuracy (F)
+/-2 Degrees
Battery Type
Lithium
Degree Divisions
1 Degrees F
Memory
24 hr High and Low Records
Case Material
Plastic
Scale Color
Black
Features
24 hr High and Low Temperature Records
Display Type
LCD
Resolution
1 Degrees F
Includes NIST-Traceable Certificate
No
Primary Scale
Temperature
Temperature Range
-4 Degrees to 158 Degrees F
Digital Display
1 in H x 1 in W 3-Digit LCD Display - 1/2 in Digit Height
Power Source
Battery
Display Features
Daily High/Low Information
Backlit
No
Power Source Details
(1) CR2032 Lithium Battery
Temperature Range F
-4 Degrees to 158 Degrees F
Temperature Resolution
1 Degrees F
Number of Mounting Holes
0
Temperature Scale
Fahrenheit
Number of Digits
3
Functions
Max/Min
Case Color
White
Includes Batteries
Yes
Scale Type
LCD, LCD
Battery Run Time
8,760 hr
Temperature Range °F
-4 Degrees to 158 Degrees F

Description

Digital Thermometer, -4 Degrees to 158 Degrees F, Primary Scale Temperature, Power Source Battery, Application Indoor/Outdoor, 1 in H x 1 in W 3-Digit LCD Display - 1/2 in Digit Height, 3.1 in H x 2 in W x 1.5 in D, Window, Temperature Scale Fahrenheit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.