Shop OMEGA
See all product information
Create Account
Hi-Acc RTD Probe, 36 in, 3-Wire, PFA
- Mfr # SRTD-2
- Zoro # G623352651
product price:Â
$
830.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cable Length
36 in
Cable Material
PFA
Response Time
Less Than200 msec
Maximum Temperature (°F)
1,112 Degrees F
Resistance
100 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRTD-2
- Zoro #
- G623352651
- UPC #
- -
- Country of Origin
- United States
- Item
- Long-Life & High-Accuracy RTD Probes
- Cable Material
- PFA
- Response Time
- Less Than200 msec
- Maximum Temperature (°F)
- 1,112 Degrees F
- Resistance
- 100 ohm
- Maximum Temperature (°C)
- 260 Degrees C
- Connector Type
- Wire Leads
- Minimum Temperature °F
- -328 Degrees F
- Number of Wires
- 3-Wire
- For Media Type
- Air, Water
- Minimum Temperature °C
- -200 Degrees C
- Accuracy
- +/- 0.25 %
Dimensions
- Cable Length
- 36 in
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 3-Wire, Not Applicable, Wire Leads, Cable Material PFA, Cable Length 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.