Lubricant, 8 oz, Trigger Spray Bottle, Blue
- Mfr # 79026
- Zoro # G012682604
product price:Â
$
19.55
/ea
Sold in multiples of 16 for
$312.80
Key Features
Container Type
Trigger Spray Bottle
Color
Blue
Flash Point
399.2 Degrees F
Application
Drilling, General Machining, Milling, Sawing and Cutting Operations, Short-Run Processes, Tapping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 79026
- Zoro #
- G012682604
- UPC #
- -
- Country of Origin
- United States
- Item
- Lubricant
- Container Type
- Trigger Spray Bottle
- Container Capacity
- 8 oz
- Color
- Blue
- Flash Point
- 399.2 Degrees F
- Application
- Drilling, General Machining, Milling, Sawing and Cutting Operations, Short-Run Processes, Tapping
Description
Vegetable Based Lubricant; Metal Working; Spray Bottle; Mild Liquid; Short Run and Hand Held Machining, Heavy Duty Operation, Drilling, Tapping, Milling; Blue; 8 Oz
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.