Shop A&D WEIGHING

Food Scale, LCD, 1 g

  • Mfr # SK-5001WPF
  • Zoro # G822761414

product price: 
$
404.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Depth
7 1/2 in
Weighing Units
g, lb, lb/oz, oz
Weighing Surface Material
304 Stainless Steel
Calibration Certificate
No Certificate
IP Rating
IP65
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SK-5001WPF
Zoro #
G822761414
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
7 1/2 in
Overall Depth
11 in
Overall Width
10 1/2 in
Overall Height
5 3/4 in
Battery Size
D
Display Character Height
1 in
Weighing Surface Width
9 1/8 in

Details

Weighing Units
g, lb, lb/oz, oz
Item
Food Scale
Weighing Surface Material
304 Stainless Steel
Calibration Certificate
No Certificate
Scale Graduations
1 g
IP Rating
IP65
Batteries Required
Yes
Scale Use Location
Wet Environments
Weight Capacity - Imperial
11.023 lb
Battery Type
Alkaline, Manganese
Number of Display Characters
7
Product Type
Food Scale
Scale Features
Small Footprint Allows for use in Even the Tightest of Spaces
Batteries Included
No
Number of Batteries Required
6
Washdown
Yes
Number of Batteries Included
0
Standards
NSF 14159-1, NSF 169
Body Material
304 Stainless Steel, ABS Plastic
Scale Functions
Net Total Weighing
Remote Control/Display
Integrated
NTEP Rating
Not NTEP Rated
Series
SK-WP
Scale Mechanism
Digital
NEC Rating
Not NEC Rated
Weight Capacity - Metric
5 kg
Power Source - TS Only
Battery/Electric
Power Source
Battery/Electric
Power Source - old
Battery/Electric

Description

Food Scale, Scale Display LCD, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/8 in, Weighing Units g, lb, lb/oz, oz, Scale Graduations 1 g, Overall Width 10 1/2 in, Overall Depth 11 in, Overall Height 5 3/4 in, Scale Functions Net Total Weighing, Scale Features Small Footprint Allows for use in Even the Tightest of Spaces, Scale Use Location Wet Environments, Washdown Yes, Number of Display Characters 7, Interface Not Applicable, Calibration Certificate No Certificate

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.