Food Scale, LCD, 0.001 lb/0.5 g

  • Mfr # SK-1000WPF
  • Zoro # G222760444
product price: 
$
393.99
/ea
Free Shipping & Returns

Key Features

Number of Display Characters
7
Scale Use Location
Wet Environments
Product Type
Food Scale
Washdown
Yes
Overall Depth
11 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SK-1000WPF
Zoro #
G222760444
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
11 in
Battery Size
D
Weighing Surface Width
9 1/8 in
Overall Width
10 1/2 in
Weighing Surface Depth
7 1/2 in
Overall Height
5 3/4 in
Display Character Height
1 in

Details

Number of Display Characters
7
Item
Food Scale
Scale Use Location
Wet Environments
Product Type
Food Scale
Washdown
Yes
Standards
NSF 14159-1, NSF 169
Number of Batteries Required
6
Series
SK-WP
Calibration Certificate
No Certificate
IP Rating
IP65
Number of Batteries Included
0
Power Source - TS Only
Battery/Electric
Weighing Surface Material
304 Stainless Steel
NEC Rating
Not NEC Rated
Scale Graduations
0.001 lb/0.5 g
Weight Capacity - Metric
1 kg
Body Material
304 Stainless Steel, ABS Plastic
Batteries Included
No
Scale Mechanism
Digital
Weight Capacity - Imperial
2.2 lb
NTEP Rating
NTEP Rated
Batteries Required
Yes
Scale Functions
Net Total Weighing
Battery Type
Alkaline, Manganese
Scale Features
Small Footprint Allows for use in Even the Tightest of Spaces
Remote Control/Display
Integrated
Weighing Units
g, lb, oz
Power Source
Battery/Electric
Power Source - old
Battery/Electric

Description

Food Scale, Scale Display LCD, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/8 in, Weighing Units g, lb, oz, Scale Graduations 0.001 lb/0.5 g, Overall Width 10 1/2 in, Overall Depth 11 in, Overall Height 5 3/4 in, Scale Functions Net Total Weighing, Scale Features Small Footprint Allows for use in Even the Tightest of Spaces, Scale Use Location Wet Environments, Washdown Yes, Number of Display Characters 7, Interface Not Applicable, Calibration Certificate No Certificate

Restrictions

Hazardous material

Ratings & reviews