Food Scale, LCD, 0.02 lb/0.01 kg

  • Mfr # SK-20KWPF
  • Zoro # G022760743
product price: 
$
411.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Material
304 Stainless Steel
Scale Mechanism
Digital
Number of Batteries Included
0
Weighing Units
g, lb, lb/oz, oz
Battery Type
Alkaline, Manganese
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SK-20KWPF
Zoro #
G022760743
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Width
9 1/8 in
Overall Depth
11 in
Display Character Height
1 in
Overall Height
5 3/4 in
Overall Width
10 1/2 in
Weighing Surface Depth
7 1/2 in
Battery Size
D

Details

Weighing Surface Material
304 Stainless Steel
Scale Mechanism
Digital
Number of Batteries Included
0
Weighing Units
g, lb, lb/oz, oz
Battery Type
Alkaline, Manganese
Scale Functions
Net Total Weighing
Scale Use Location
Wet Environments
Item
Food Scale
Weight Capacity - Imperial
44 lb
Series
SK-WP
Calibration Certificate
No Certificate
Batteries Included
No
Remote Control/Display
Integrated
Number of Batteries Required
6
Body Material
304 Stainless Steel, ABS Plastic
Scale Features
Small Footprint Allows for use in Even the Tightest of Spaces
Power Source - TS Only
Battery/Electric
Batteries Required
Yes
Washdown
Yes
NTEP Rating
NTEP Rated
Standards
NSF 14159-1, NSF 169
IP Rating
IP65
Number of Display Characters
7
Weight Capacity - Metric
20 kg
Product Type
Food Scale
Scale Graduations
0.02 lb/0.01 kg
NEC Rating
Not NEC Rated
Power Source
Battery/Electric
Power Source - old
Battery/Electric

Description

Food Scale, Scale Display LCD, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/8 in, Weighing Units g, lb, lb/oz, oz, Scale Graduations 0.02 lb/0.01 kg, Overall Width 10 1/2 in, Overall Depth 11 in, Overall Height 5 3/4 in, Scale Functions Net Total Weighing, Scale Features Small Footprint Allows for use in Even the Tightest of Spaces, Scale Use Location Wet Environments, Washdown Yes, Number of Display Characters 7, Interface Not Applicable, Calibration Certificate No Certificate

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.