Shop A&D WEIGHING

Food Scale, LCD, 0.01 lb/0.005 kg

  • Mfr # SK-10KWPF
  • Zoro # G122760360

product price: 
$
393.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g, lb, lb/oz, oz
Display Character Height
1 in
Overall Height
5 3/4 in
NTEP Rating
NTEP Rated
Number of Display Characters
7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SK-10KWPF
Zoro #
G122760360
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Display Character Height
1 in
Overall Height
5 3/4 in
Weighing Surface Width
9 1/8 in
Overall Depth
11 in
Weighing Surface Depth
7 1/2 in
Overall Width
10 1/2 in
Battery Size
D

Details

Weighing Units
g, lb, lb/oz, oz
Item
Food Scale
NTEP Rating
NTEP Rated
Number of Display Characters
7
Batteries Included
No
Weight Capacity - Metric
10 kg
Scale Features
Small Footprint Allows for use in Even the Tightest of Spaces
Product Type
Food Scale
Scale Graduations
0.01 lb/0.005 kg
Batteries Required
Yes
Number of Batteries Required
6
Weight Capacity - Imperial
22 lb
Number of Batteries Included
0
Body Material
304 Stainless Steel, ABS Plastic
Washdown
Yes
Power Source - TS Only
Battery/Electric
Series
SK-WP
Scale Functions
Net Total Weighing
Calibration Certificate
No Certificate
IP Rating
IP65
NEC Rating
Not NEC Rated
Standards
NSF 14159-1, NSF 169
Weighing Surface Material
304 Stainless Steel
Remote Control/Display
Integrated
Battery Type
Alkaline, Manganese
Scale Use Location
Wet Environments
Scale Mechanism
Digital
Power Source
Battery/Electric
Power Source - old
Battery/Electric

Description

Food Scale, Scale Display LCD, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/8 in, Weighing Units g, lb, lb/oz, oz, Scale Graduations 0.01 lb/0.005 kg, Overall Width 10 1/2 in, Overall Depth 11 in, Overall Height 5 3/4 in, Scale Functions Net Total Weighing, Scale Features Small Footprint Allows for use in Even the Tightest of Spaces, Scale Use Location Wet Environments, Washdown Yes, Number of Display Characters 7, Interface Not Applicable, Calibration Certificate No Certificate

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.