FoodScale, 0.001kg/0.00lb/0.05oz

  • Mfr # SJ-30KWPF
  • Zoro # G622760488
product price: 
$
536.99
/ea
Free Shipping & Returns

Key Features

Includes
Cleaning Pick, Screwdriver
Batteries Included
No
Weight Capacity - Imperial
66 lb
Scale Use Location
Wet Environments
Remote Control/Display
Integrated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SJ-30KWPF
Zoro #
G622760488
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Width
9 1/8 in
Display Character Height
26 mm
Overall Height
5 3/4 in
Weighing Surface Depth
7 1/2 in
Overall Width
9 1/4 in
Battery Size
D
Overall Depth
10 1/4 in

Details

Includes
Cleaning Pick, Screwdriver
Batteries Included
No
Weight Capacity - Imperial
66 lb
Scale Use Location
Wet Environments
Remote Control/Display
Integrated
Scale Graduations
0.001 kg/0.002 lb/0.05 oz/0.1 lb-oz
Weighing Units
g, kg, lb, lb/oz, N, oz, oz t, pcs, tl, tol
Number of Display Characters
7
Scale Display
Backlit LCD
Scale Functions
Check Weighing
Calibration Certificate
No Certificate
Standards
NSF 14159-1, NSF 169
Item
Food Scale
Weight Capacity - Metric
30 kg
Number of Batteries Required
6
Series
SJ-WP
NEC Rating
Not NEC Rated
Compatible Product Type
Trade Washdown Bench
IP Rating
IP67
Product Type
Food Scale
Body Material
ABS Plastic
NTEP Rating
NTEP Rated
Weighing Surface Material
Stainless Steel
Scale Mechanism
Digital
Scale Features
Dual Mode Legal for Trade with High Resolution, Fast Stabilization Time
Batteries Required
Yes
Washdown
Yes
Power Source - TS Only
Battery
Battery Type
Alkaline, Manganese
Power Source
Battery
Power Source - old
Battery

Description

Food Scale, Scale Display Backlit LCD, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/8 in, Weighing Units g, kg, lb, lb/oz, N, oz, oz t, pcs, tl, tol, Scale Graduations 0.001 kg/0.002 lb/0.05 oz/0.1 lb-oz, Overall Width 9 1/4 in, Overall Depth 10 1/4 in, Overall Height 5 3/4 in, Scale Functions Check Weighing, Scale Features Dual Mode Legal for Trade with High Resolution, Fast Stabilization Time, Scale Use Location Wet Environments, Washdown Yes, Number of Display Characters 7

Restrictions

Hazardous material

Ratings & reviews