Shop A&D WEIGHING

IndustrialBalance, USB;RS-232, LCD, 0.5g

  • Mfr # GX-42001L
  • Zoro # G915705523

product price: 
$
4,049.99
/ea
Free Shipping & Returns

Key Features

Includes
AC Adapter, AC Adapter Jack, AC Adapter Labels, AC Adapter Plug, Angle Adjusting Knob, Bubble Spirit Level, (2) Cable Clamps, Display, Display Clear Cover, Grounding Terminal, Keys, Leveling Foot, Swing Arm, Terminal Cover, Terminal Plug, Mini-B USB Cable, USB Cable, Weighing Pan
Weighing Units
%l oz, ct, DS, dwt, g, kg, lb, lb/oz, mes, mom, oz t, pcs, tl, tol, Custom
Plug Type
Two Prong
Weighing Surface Width
13 1/2 in
Scale Use Location
Wet Environments
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GX-42001L
Zoro #
G915705523
UPC #
4981046224079
Country of Origin
Japan
Includes
AC Adapter, AC Adapter Jack, AC Adapter Labels, AC Adapter Plug, Angle Adjusting Knob, Bubble Spirit Level, (2) Cable Clamps, Display, Display Clear Cover, Grounding Terminal, Keys, Leveling Foot, Swing Arm, Terminal Cover, Terminal Plug, Mini-B USB Cable, USB Cable, Weighing Pan
Item
Industrial Balance
Weighing Units
%l oz, ct, DS, dwt, g, kg, lb, lb/oz, mes, mom, oz t, pcs, tl, tol, Custom
Plug Type
Two Prong
Scale Use Location
Wet Environments
Interface
RS-232, USB
Display Type
LCD
Scale Type
Bench
Calibration Certificate
No Certificate
Scale Features
Flow Rate Calculation, Impact Shock Detection, Integrated swing arm display, IP65 dust and waterproof, Precise Weighing of Heavy or Large Amounts of Materials, Response Adjustment, RS232 and USB standard, Self-Check, Smart Range
Scale Functions
Dynamic Weighing
Weight Capacity
42 kg
Number of Display Characters
8
Body Material
316 Stainless Steel, ABS Plastic, Aluminum
Bench Scale Type
Industrial
Scale Application
Precise Weighing of Heavy or Large Amounts of Materials
Standards
GLP Compliant, IP65
Scale Graduations
0.5 g
Washdown
Yes
Voltage
30V AC
Accuracy
+/-1.5 g
Color
Gray, Silver
Weighing Surface Material
316 Stainless Steel
Batteries Included
No
Basic Power Source
Electric
Scale Display
Digital
IP Rating
IP65
NTEP Rating
Not NTEP Rated
Weight Capacity - Metric
42 kg
Power Source
Electric
Remote Control/Display
Column-Mounted
Weight Capacity - Imperial
92.6 lb
NEC Rating
Not NEC Rated
Scale Mechanism
Digital
Product Type
Industrial Balance
Power Source - TS Only
Electric
Power Source - old
Electric
Wire Color
Gray, Silver

Dimensions

Weighing Surface Width
13 1/2 in
Overall Height
12 1/4 in
Weighing Surface Depth
15 1/4 in
Overall Depth
24 1/8 in
Overall Width
18 7/8 in

Description

High capacity Laboratory scale

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.