Shop A&D WEIGHING
See all product information
Create Account
Lab Scale, 1220 g Cap., LCD
- Mfr # FX-1202WP
- Zoro # G823355629
product price:Â
$
1,763.99
/ea
Free Shipping & Returns
Key Features
Scale Graduations
0.01 g
Repeatability
0.01 g
Linearity
0.02 g
Product Type
Precision Lab Balance
Overall Width
193 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FX-1202WP
- Zoro #
- G823355629
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 193 mm
- Weighing Surface Width
- 150 mm
- Wire Rope Length
- 262 1/2 mm
- Overall Height
- 85 1/2 mm
- Weighing Surface Depth
- 150 mm
- Overall Length
- 262 1/2 mm
- Length
- 262 1/2 mm
Details
- Scale Graduations
- 0.01 g
- Repeatability
- 0.01 g
- Linearity
- 0.02 g
- Product Type
- Precision Lab Balance
- Washdown
- Washable
- Includes
- AC Adapter, Main Unit Cover
- Item
- Lab Scale
- Application Modes
- Density Compare, Parts Counting, Animal Weighing, Percentage Weighing
- Capacity
- 1,220 g
- Display Type
- LCD
- Stabilization Time
- 1 sec
- Weighing Units
- g, oz, lb, lb-oz, ozt, ct, mom,dwt, gr, pcs, %, ds and a user-programmable unit
- Scale Connection Ports
- RS-232C, USB, EtherNet TCP/IP, Bluetooth
- Housing Material
- ABS
- Standards
- GLP Compliant
- Platform Material
- 304 Stainless Steel
- Readability
- 0.01 g
Description
Scale Sub-Category Precision Balance, Capacity 1,220 g, Scale Graduations 0.01 g, Weighing Surface Depth 150 mm, Weighing Surface Width 150 mm, Overall Length 262 1/2 mm, Overall Width 193 mm, Overall Height 85 1/2 mm, Application Modes Density Compare, Parts Counting, Animal Weighing, Percentage Weighing, Scale Connection Ports RS-232C, USB, EtherNet TCP/IP, Bluetooth, Platform Material 304 Stainless Steel, Housing Material ABS, Standards GLP Compliant, Includes AC Adapter, Main Unit Cover
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.