Lab Scale, 122 g Cap., LCD
- Mfr # FZ-123WP
- Zoro # G623358011
product price:Â
$
2,177.99
/ea
Free Shipping & Returns
Key Features
Washdown
Washable
Product Type
Precision Lab Balance
Wire Rope Length
262 1/2 mm
Weighing Surface Depth
130 mm
Standards
GLP Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FZ-123WP
- Zoro #
- G623358011
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 262 1/2 mm
- Weighing Surface Depth
- 130 mm
- Overall Width
- 193 mm
- Overall Height
- 176 mm
- Weighing Surface Width
- 130 mm
- Overall Length
- 262 1/2 mm
- Length
- 262 1/2 mm
Details
- Washdown
- Washable
- Product Type
- Precision Lab Balance
- Item
- Lab Scale
- Standards
- GLP Compliant
- Linearity
- 0.002 g
- Capacity
- 122 g
- Weighing Units
- g, oz, lb, lb-oz, ozt, ct, mom,dwt, gr, pcs, %, ds and a user-programmable unit
- Display Type
- LCD
- Application Modes
- Density Compare, Parts Counting, Animal Weighing, Percentage Weighing
- Housing Material
- ABS
- Repeatability
- 0.001 g
- Scale Connection Ports
- RS-232C, USB, EtherNet TCP/IP, Bluetooth
- Stabilization Time
- 1 sec
- Scale Graduations
- 0.001 g
- Platform Material
- 304 Stainless Steel
- Readability
- 0.001 g
- Includes
- AC Adapter, Main Unit Cover Small Breeze Break
Description
Scale Sub-Category Precision Balance, Capacity 122 g, Scale Graduations 0.001 g, Weighing Surface Depth 130 mm, Weighing Surface Width 130 mm, Overall Length 262 1/2 mm, Overall Width 193 mm, Overall Height 176 mm, Application Modes Density Compare, Parts Counting, Animal Weighing, Percentage Weighing, Scale Connection Ports RS-232C, USB, EtherNet TCP/IP, Bluetooth, Platform Material 304 Stainless Steel, Housing Material ABS, Standards GLP Compliant
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.