Lab Scale, 102 g Cap., LCD
- Mfr # FZ-104
- Zoro # G923361629
product price:Â
$
2,563.99
/ea
Free Shipping & Returns
Key Features
Housing Material
ABS
Readability
0.0001 g
Stabilization Time
2 sec
Standards
GLP Compliant
Includes
AC Adapter, Main Unit Cover Large Breeze Break
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FZ-104
- Zoro #
- G923361629
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 198 mm
- Weighing Surface Width
- 90 mm
- Wire Rope Length
- 294 mm
- Weighing Surface Depth
- 90 mm
- Overall Height
- 315 mm
- Overall Length
- 294 mm
- Length
- 294 mm
Details
- Housing Material
- ABS
- Readability
- 0.0001 g
- Stabilization Time
- 2 sec
- Standards
- GLP Compliant
- Includes
- AC Adapter, Main Unit Cover Large Breeze Break
- Scale Connection Ports
- RS-232C, USB, EtherNet TCP/IP, Bluetooth
- Product Type
- Analytical Lab Balance
- Washdown
- Not Washable
- Application Modes
- Density Compare, Parts Counting, Animal Weighing, Percentage Weighing
- Linearity
- 0.0002 g
- Item
- Lab Scale
- Weighing Units
- mg, g, oz, ozt, ct, mom,dwt, gr, pcs, %, ds and a user-programmable unit
- Repeatability
- 0.0001 g
- Display Type
- LCD
- Capacity
- 102 g
- Scale Graduations
- 0.0001 g
- Platform Material
- 304 Stainless Steel
Description
Scale Sub-Category Analytical Balance, Capacity 102 g, Scale Graduations 0.0001 g, Weighing Surface Depth 90 mm, Weighing Surface Width 90 mm, Overall Length 294 mm, Overall Width 198 mm, Overall Height 315 mm, Application Modes Density Compare, Parts Counting, Animal Weighing, Percentage Weighing, Scale Connection Ports RS-232C, USB, EtherNet TCP/IP, Bluetooth, Platform Material 304 Stainless Steel, Housing Material ABS, Standards GLP Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.