Shop A&D WEIGHING
See all product information
Create Account
Lab Scale, 1100 g Cap., LCD
- Mfr # MC-1104AS
- Zoro # G722920133
product price:Â
$
6,939.99
/ea
Free Shipping & Returns
Key Features
Overall Height
332 mm
Weighing Surface Depth
128 mm
Capacity
1,100 g
Product Type
High Capacity Analytical Balance
Repeatability
0.00035 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC-1104AS
- Zoro #
- G722920133
- UPC #
- -
- Country of Origin
- Japan
- Capacity
- 1,100 g
- Product Type
- High Capacity Analytical Balance
- Repeatability
- 0.00035 g
- Application Modes
- Density Compare, Parts Counting, Animal Weighing, Percentage Weighing
- Weighing Units
- g, oz, lb, lb-oz, ozt, ct, mom,dwt, gr, pcs, %, and a user-programmable unit
- Readability
- 0.0001 g
- Housing Material
- ABS
- Standards
- GLP Compliant
- Platform Material
- 304 Stainless Steel
- Display Type
- LCD
- Scale Graduations
- 0.0001 g
- Scale Connection Ports
- RS-232C, USB, UFC, EtherNet TCP/IP, Bluetooth
- Linearity
- 0.003 g
- Includes
- AC Adapter, Self-Centering Pan, Breeze Break, Display Cover, USB Cable (1.8 meter)
- Washdown
- Not Washable
- Item
- Lab Scale
- Stabilization Time
- 2 sec
Dimensions
- Overall Height
- 332 mm
- Weighing Surface Depth
- 128 mm
- Overall Width
- 259 mm
- Wire Rope Length
- 358 mm
- Weighing Surface Width
- 128 mm
- Overall Length
- 358 mm
- Length
- 358 mm
Description
Scale Sub-Category Analytical Balance, Capacity 1,100 g, Scale Graduations 0.0001 g, Weighing Surface Depth 128 mm, Weighing Surface Width 128 mm, Overall Length 358 mm, Overall Width 259 mm, Overall Height 332 mm, Application Modes Density Compare, Parts Counting, Animal Weighing, Percentage Weighing, Scale Connection Ports RS-232C, USB, UFC, EtherNet TCP/IP, Bluetooth, Platform Material 304 Stainless Steel, Housing Material ABS, Standards GLP Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.