Shop A&D WEIGHING
See all product information
Create Account
Lab Scale, 6200 g Cap., LCD
- Mfr # MC-6203AS
- Zoro # G522920036
product price:Â
$
6,944.99
/ea
Free Shipping & Returns
Key Features
Capacity
6,200 g
Washdown
Not Washable
Linearity
0.03 g
Application Modes
Density Compare, Parts Counting, Animal Weighing, Percentage Weighing
Weighing Surface Depth
165 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC-6203AS
- Zoro #
- G522920036
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Weighing Surface Depth
- 165 mm
- Overall Width
- 259 mm
- Overall Height
- 332 mm
- Wire Rope Length
- 358 mm
- Weighing Surface Width
- 165 mm
- Overall Length
- 358 mm
- Length
- 358 mm
Details
- Capacity
- 6,200 g
- Washdown
- Not Washable
- Linearity
- 0.03 g
- Application Modes
- Density Compare, Parts Counting, Animal Weighing, Percentage Weighing
- Scale Connection Ports
- RS-232C, USB, UFC, EtherNet TCP/IP, Bluetooth
- Repeatability
- 0.0015 g
- Housing Material
- ABS
- Readability
- 0.001 g
- Display Type
- LCD
- Item
- Lab Scale
- Platform Material
- 304 Stainless Steel
- Scale Graduations
- 0.001 g
- Weighing Units
- g, oz, lb, lb-oz, ozt, ct, mom,dwt, gr, pcs, %, and a user-programmable unit
- Includes
- AC Adapter, Self-Centering Pan, Breeze Break, Display Cover, USB Cable (1.8 meter)
- Standards
- GLP Compliant
- Product Type
- High Capacity Precision Balance
- Stabilization Time
- 2 sec
Description
Scale Sub-Category Precision Balance, Capacity 6,200 g, Scale Graduations 0.001 g, Weighing Surface Depth 165 mm, Weighing Surface Width 165 mm, Overall Length 358 mm, Overall Width 259 mm, Overall Height 332 mm, Application Modes Density Compare, Parts Counting, Animal Weighing, Percentage Weighing, Scale Connection Ports RS-232C, USB, UFC, EtherNet TCP/IP, Bluetooth, Platform Material 304 Stainless Steel, Housing Material ABS, Standards GLP Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.