2-Aminoethanol, Reagent, ACS, 2.5L
- Mfr # ET100-2.5LTGL7F
- Zoro # G8062667
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
61.08
Shipping Restrictions
UN2491, Ethanolamine, 8, PG III
Chemical Container Size
2.5 L
Shelf Life
24 mo
CAS Number
141-43-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET100-2.5LTGL7F
- Zoro #
- G8062667
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Aminoethanol, Reagents, ACS
- Molecular Weight
- 61.08
- Shipping Restrictions
- UN2491, Ethanolamine, 8, PG III
- Shelf Life
- 24 mo
- CAS Number
- 141-43-5
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C2H7NO
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Container Material
- Glass Bottle
Dimensions
- Chemical Container Size
- 2.5 L
Description
2-Aminoethanol, Reagent, ACS, CAS Number 141-43-5, Molecular Weight F.W. 61.08, Chemical Formula C2H7NO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2491, Ethanolamine, 8, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.