Lab Scale, 220 g Cap., LCD
- Mfr # FZ-223WP
- Zoro # G023354781
product price:Â
$
2,258.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
262 1/2 mm
Readability
0.001 g
Repeatability
0.001 g
Overall Height
176 mm
Overall Width
193 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FZ-223WP
- Zoro #
- G023354781
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 262 1/2 mm
- Overall Height
- 176 mm
- Overall Width
- 193 mm
- Weighing Surface Depth
- 130 mm
- Weighing Surface Width
- 130 mm
- Overall Length
- 262 1/2 mm
- Length
- 262 1/2 mm
Details
- Readability
- 0.001 g
- Repeatability
- 0.001 g
- Item
- Lab Scale
- Application Modes
- Density Compare, Parts Counting, Animal Weighing, Percentage Weighing
- Includes
- AC Adapter, Main Unit Cover Small Breeze Break
- Platform Material
- 304 Stainless Steel
- Linearity
- 0.002 g
- Weighing Units
- g, oz, lb, lb-oz, ozt, ct, mom,dwt, gr, pcs, %, ds and a user-programmable unit
- Standards
- GLP Compliant
- Washdown
- Washable
- Product Type
- Precision Lab Balance
- Scale Graduations
- 0.001 g
- Scale Connection Ports
- RS-232C, USB, EtherNet TCP/IP, Bluetooth
- Stabilization Time
- 1 sec
- Display Type
- LCD
- Housing Material
- ABS
- Capacity
- 220 g
Description
Scale Sub-Category Precision Balance, Capacity 220 g, Scale Graduations 0.001 g, Weighing Surface Depth 130 mm, Weighing Surface Width 130 mm, Overall Length 262 1/2 mm, Overall Width 193 mm, Overall Height 176 mm, Application Modes Density Compare, Parts Counting, Animal Weighing, Percentage Weighing, Scale Connection Ports RS-232C, USB, EtherNet TCP/IP, Bluetooth, Platform Material 304 Stainless Steel, Housing Material ABS, Standards GLP Compliant
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.