Shop A&D WEIGHING
See all product information
Create Account
Lab Scale, 3200 g Cap., LCD
- Mfr # FX-3202WP
- Zoro # G023357560
product price:Â
$
1,987.99
/ea
Free Shipping & Returns
Key Features
Application Modes
Density Compare, Parts Counting, Animal Weighing, Percentage Weighing
Capacity
3,200 g
Includes
AC Adapter, Main Unit Cover
Stabilization Time
1 sec
Wire Rope Length
262 1/2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FX-3202WP
- Zoro #
- G023357560
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 262 1/2 mm
- Weighing Surface Depth
- 150 mm
- Overall Width
- 193 mm
- Overall Height
- 85 1/2 mm
- Weighing Surface Width
- 150 mm
- Overall Length
- 262 1/2 mm
- Length
- 262 1/2 mm
Details
- Application Modes
- Density Compare, Parts Counting, Animal Weighing, Percentage Weighing
- Capacity
- 3,200 g
- Includes
- AC Adapter, Main Unit Cover
- Stabilization Time
- 1 sec
- Scale Connection Ports
- RS-232C, USB, EtherNet TCP/IP, Bluetooth
- Standards
- GLP Compliant
- Display Type
- LCD
- Housing Material
- ABS
- Product Type
- Precision Lab Balance
- Readability
- 0.01 g
- Weighing Units
- g, oz, lb, lb-oz, ozt, ct, mom,dwt, gr, pcs, %, ds and a user-programmable unit
- Repeatability
- 0.01 g
- Item
- Lab Scale
- Scale Graduations
- 0.01 g
- Washdown
- Washable
- Platform Material
- 304 Stainless Steel
- Linearity
- 0.02 g
Description
Scale Sub-Category Precision Balance, Capacity 3,200 g, Scale Graduations 0.01 g, Weighing Surface Depth 150 mm, Weighing Surface Width 150 mm, Overall Length 262 1/2 mm, Overall Width 193 mm, Overall Height 85 1/2 mm, Application Modes Density Compare, Parts Counting, Animal Weighing, Percentage Weighing, Scale Connection Ports RS-232C, USB, EtherNet TCP/IP, Bluetooth, Platform Material 304 Stainless Steel, Housing Material ABS, Standards GLP Compliant, Includes AC Adapter, Main Unit Cover
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.