Shop A&D WEIGHING
See all product information
Create Account
Lab Scale, 320 g Cap., LCD
- Mfr # FX-323WP
- Zoro # G023354538
product price:Â
$
1,991.99
/ea
Free Shipping & Returns
Key Features
Standards
GLP Compliant
Washdown
Washable
Linearity
0.002 g
Scale Graduations
0.001 g
Includes
AC Adapter, Main Unit Cover Small Breeze Break
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FX-323WP
- Zoro #
- G023354538
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Standards
- GLP Compliant
- Washdown
- Washable
- Linearity
- 0.002 g
- Scale Graduations
- 0.001 g
- Includes
- AC Adapter, Main Unit Cover Small Breeze Break
- Scale Connection Ports
- RS-232C, USB, EtherNet TCP/IP, Bluetooth
- Repeatability
- 0.001 g
- Housing Material
- ABS
- Capacity
- 320 g
- Product Type
- Precision Lab Balance
- Item
- Lab Scale
- Application Modes
- Density Compare, Parts Counting, Animal Weighing, Percentage Weighing
- Stabilization Time
- 1 sec
- Readability
- 0.001 g
- Display Type
- LCD
- Platform Material
- 304 Stainless Steel
- Weighing Units
- g, oz, lb, lb-oz, ozt, ct, mom,dwt, gr, pcs, %, ds and a user-programmable unit
Dimensions
- Overall Height
- 176 mm
- Weighing Surface Width
- 130 mm
- Wire Rope Length
- 262 1/2 mm
- Overall Width
- 193 mm
- Weighing Surface Depth
- 130 mm
- Overall Length
- 262 1/2 mm
- Length
- 262 1/2 mm
Description
Scale Sub-Category Precision Balance, Capacity 320 g, Scale Graduations 0.001 g, Weighing Surface Depth 130 mm, Weighing Surface Width 130 mm, Overall Length 262 1/2 mm, Overall Width 193 mm, Overall Height 176 mm, Application Modes Density Compare, Parts Counting, Animal Weighing, Percentage Weighing, Scale Connection Ports RS-232C, USB, EtherNet TCP/IP, Bluetooth, Platform Material 304 Stainless Steel, Housing Material ABS, Standards GLP Compliant
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.