Shop All Bench and Floor Scales
Adam Equipment
Adam Equipment Adam-CKT-8H 8H Cruiser Bench Checkweighing Scale - 16 lbs
Mfr # Adam-CKT-8H
Zoro # G304158275
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Adam Equipment
- MFR # Adam-CKT-8H
- Zoro # G304158275
- UPC # 840886103590
- Country of Origin China
- Category Bench and Floor Scales
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Display: Backlit LCD with 0.6"/ 15mm -high digits
- Readibility: 0.0002 lbs
- Pan Size: 8.3" x 11.8"
- Capacity: 16 lbs
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OUTSET MEDIA GAMES CREATE YOUR OWN PUZZLE (58841)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 0.5 lb., Painted (10152)
- SIRCLE Heat Laminating Film, 18 x 250 ft., PK2 (RL-18-03-250-1-G)
- DACASSO Navy Blue Bonded Leather 36" x 17" No Core Rollable Desk Mat/Pad (PR-5049)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity (CPWPLUS75)
- ADAM EQUIPMENT Floor Scale, Digital, 1100 lb. Capacity (PTM 500 {AE403})
- ADAM EQUIPMENT Digital Compact Bench Scale 2600g Capacity (CQT 2601)
- ADAM EQUIPMENT Digital Compact Bench Scale 1000g Capacity (CB 1001)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 6kg/13 lb. Capacity (CPWPLUS 6)
- ADAM EQUIPMENT Digital Compact Bench Scale 35 lb./16kg Capacity (ABW16)
- BRECKNELL PS150 Slimline Portable Bench Scale 150 lb (816965007516)
- Adam Equipment Bench and Floor Scales