Shop ADAM EQUIPMENT

AELP Pallet Beams with GK-Plus Indicator

  • Mfr # AELP 1000 [GK-Plus]

  • Zoro # G223947417


product price:  $1,626.99
/ea
Free Shipping & Returns

Key Features

Interface
RS-232
Overall Height
3 1/4 in
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Auto Power-Off to Save Energy, Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Color-Changing Backlight in Check-Weighing Mode to Show if Under, Over or within Acceptable Limits, External Calibration Allows for Verification and Adjustment with Weights, Full Numeric Keypad for Quick and Easy Entering of Check Weighing Limits, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Integrated Wheels Permit Easy Movement, Low-Profile Beams Allow Easy Pallet Weighing using Pallet Trucks, Memory Accumulation Totals Results, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Selectable Language for Printing, Two Beams Per Set, Wall-Mount Bracket for Placing Indicator on Vertical Surface
NTEP Rating
Not NTEP Rated
Batteries Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AELP 1000 [GK-Plus]
Zoro #
G223947417
UPC #
0840886112356
Country of Origin
China

Dimensions

Overall Height
3 1/4 in
Weighing Surface Width
4 3/4 in
Weighing Surface Depth
52 3/8 in
Overall Depth
52 3/8 in
Cord Length
15 ft
Overall Width
4 3/4 in
Display Character Height
1 5/8 in

Details

Interface
RS-232
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Auto Power-Off to Save Energy, Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Color-Changing Backlight in Check-Weighing Mode to Show if Under, Over or within Acceptable Limits, External Calibration Allows for Verification and Adjustment with Weights, Full Numeric Keypad for Quick and Easy Entering of Check Weighing Limits, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Integrated Wheels Permit Easy Movement, Low-Profile Beams Allow Easy Pallet Weighing using Pallet Trucks, Memory Accumulation Totals Results, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Selectable Language for Printing, Two Beams Per Set, Wall-Mount Bracket for Placing Indicator on Vertical Surface
NTEP Rating
Not NTEP Rated
Batteries Required
Yes
Calibration Certificate
Statement of Accuracy
Item
Industrial Bench Scales
Includes
AC Adapter, Rechargeable Battery
Scale Use Location
Industrial, Warehouse
Body Material
ABS Plastic
Battery Type
Lead Acid
Product Type
Pallet Beam Scale
Compatible Product Type
Universal
Washdown
No
Batteries Included
Yes
Weight Capacity - Metric
1,000 kg
NEC Rating
Not NEC Rated
Compatible Manufacturer Part Number
Universal
Power Source
Battery
Number of Batteries Included
1
Number of Batteries Required
1
Scale Mechanism
Digital
Series
AELP
Scale Functions
Check Weighing
Scale Graduations
0.5 lb/0.2 kg
Weight Capacity - Imperial
2,200 lb

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 52 3/8 in, Weighing Surface Width 4 3/4 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.5 lb/0.2 kg, Overall Width 4 3/4 in, Overall Depth 52 3/8 in, Overall Height 3 1/4 in, Scale Functions Check Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.