Shop ADAM EQUIPMENT

AELP Pallet Beams with GK-Plus Indicator

  • Mfr # AELP 2000 [GK-Plus]

  • Zoro # G423947286


product price:  $1,626.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Width
4 3/4 in
Overall Height
3 1/4 in
Compatible Manufacturer Part Number
Universal
Battery Type
Lead Acid
Weight Capacity - Metric
2,000 kg
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AELP 2000 [GK-Plus]
Zoro #
G423947286
UPC #
0840886112349
Country of Origin
China

Dimensions

Weighing Surface Width
4 3/4 in
Overall Height
3 1/4 in
Overall Depth
52 3/8 in
Weighing Surface Depth
52 3/8 in
Cord Length
15 ft
Overall Width
4 3/4 in
Display Character Height
1 5/8 in

Details

Item
Industrial Bench Scales
Compatible Manufacturer Part Number
Universal
Battery Type
Lead Acid
Weight Capacity - Metric
2,000 kg
Includes
AC Adapter, Rechargeable Battery
NTEP Rating
Not NTEP Rated
Scale Graduations
1 lb/0.5 kg
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Auto Power-Off to Save Energy, Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Color-Changing Backlight in Check-Weighing Mode to Show if Under, Over or within Acceptable Limits, External Calibration Allows for Verification and Adjustment with Weights, Full Numeric Keypad for Quick and Easy Entering of Check Weighing Limits, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Integrated Wheels Permit Easy Movement, Low-Profile Beams Allow Easy Pallet Weighing using Pallet Trucks, Memory Accumulation Totals Results, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Selectable Language for Printing, Two Beams Per Set, Wall-Mount Bracket for Placing Indicator on Vertical Surface
Washdown
No
Compatible Product Type
Universal
Series
AELP
Number of Batteries Required
1
Product Type
Pallet Beam Scale
Number of Batteries Included
1
Weight Capacity - Imperial
4,400 lb
Power Source
Battery
NEC Rating
Not NEC Rated
Body Material
ABS Plastic
Scale Functions
Check Weighing, Parts Counting
Interface
RS-232
Batteries Included
Yes
Scale Mechanism
Digital
Scale Use Location
Industrial, Warehouse
Batteries Required
Yes
Calibration Certificate
Statement of Accuracy

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 52 3/8 in, Weighing Surface Width 4 3/4 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 1 lb/0.5 kg, Overall Width 4 3/4 in, Overall Depth 52 3/8 in, Overall Height 3 1/4 in, Scale Functions Check Weighing, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.