Shop ADAM EQUIPMENT

Balance Greater ThanAnalytical Balanc

  • Mfr # PAB 124i
  • Zoro # G023360355

product price: 
$
2,962.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, ti, tl.H, tl.S, tl.T, tol
Overall Length
15 11/16 in
Application Modes
Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Repeatability
0.001 g
Readability
0.0001 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PAB 124i
Zoro #
G023360355
UPC #
0840886114701
Country of Origin
China

Dimensions

Overall Length
15 11/16 in
Overall Width
9 5/16 in
Weighing Surface Width
3 1/8 in
Overall Height
13 3/16 in
Wire Rope Length
15 11/16 in
Length
15 11/16 in

Details

Weighing Units
ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, ti, tl.H, tl.S, tl.T, tol
Application Modes
Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Repeatability
0.001 g
Readability
0.0001 g
Power Source - TS Only
AC Adapter
Standards
GLP Compliant
Platform Material
304 Stainless Steel
Scale Connection Ports
Bluetooth, Ethernet RJ45, RS-232, USB
Stabilization Time
3 sec
Housing Material
ABS
Display Type
LCD
Capacity
120 g
Item
Lab Balances - Balance Greater ThanAnalytical Balances
Product Type
Analytical Balance
Scale Graduations
0.0001 g
Linearity
0.0003 g
Scale Mechanism
Digital
Includes
Assembly Tool, Glass Draft Shield, In-Use Cover, Weigh-Below Hook
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Analytical Balance, Capacity 120 g, Scale Graduations 0.0001 g, Weighing Surface Width 3 1/8 in, Overall Length 15 11/16 in, Overall Width 9 5/16 in, Overall Height 13 3/16 in, Application Modes Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports Bluetooth, Ethernet RJ45, RS-232, USB, Platform Material 304 Stainless Steel, Housing Material ABS

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.