Lab Balances
- Mfr # PBB 16001e
- Zoro # G923354485
product price:Â
$
2,522.99
/ea
Free Shipping & Returns
Key Features
Platform Material
304 Stainless Steel
Standards
GLP Compliant
Overall Length
15 11/16 in
Application Modes
Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Weighing Surface Width
7 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PBB 16001e
- Zoro #
- G923354485
- UPC #
- 0840886114992
- Country of Origin
- China
- Item
- Lab Balances
- Platform Material
- 304 Stainless Steel
- Standards
- GLP Compliant
- Application Modes
- Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
- Capacity
- 16,000 g
- Scale Graduations
- 0.1 g
- Product Type
- Precision Balance
- Readability
- 0.1 g
- Scale Mechanism
- Digital
- Includes
- Assembly Tool, Glass Draft Shield, In-Use Cover, Weigh-Below Hook
- Weighing Units
- ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, T, ti, tl.H, tl.S, tl.T
- Scale Connection Ports
- Ethernet RJ45, RS-232, USB
- Repeatability
- 0.1 g
- Housing Material
- ABS
- Linearity
- 0.3 g
- Stabilization Time
- 2 sec
- Display Type
- LCD
- Power Source - TS Only
- AC Adapter
- Power Source
- AC Adapter
- Power Source - old
- AC Adapter
Dimensions
- Overall Length
- 15 11/16 in
- Weighing Surface Width
- 7 5/16 in
- Overall Width
- 9 5/16 in
- Overall Height
- 3 7/8 in
- Weighing Surface Depth
- 7 5/16 in
- Wire Rope Length
- 15 11/16 in
- Length
- 15 11/16 in
Description
Scale Sub-Category Precision Balance, Capacity 16,000 g, Scale Graduations 0.1 g, Weighing Surface Depth 7 5/16 in, Weighing Surface Width 7 5/16 in, Overall Length 15 11/16 in, Overall Width 9 5/16 in, Overall Height 3 7/8 in, Application Modes Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports Ethernet RJ45, RS-232, USB, Platform Material 304 Stainless Steel
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.