Shop ADAM EQUIPMENT

Floor Scales - CLONE 1 - Beam Scales

  • Mfr # AELP 1000 [GK-Plus]

  • Zoro # G523946097


product price:  $1,626.99
/ea
Free Shipping & Returns

Key Features

Scale Mechanism
Digital
Weight Capacity - Imperial
2,200 lb
Standards
cULus Listed
Scale Use Location
Industrial, Warehouse
Product Type
Pallet Beam Scale
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AELP 1000 [GK-Plus]
Zoro #
G523946097
UPC #
0840886112356
Country of Origin
China

Dimensions

Display Character Height
1 5/8 in
Overall Height
3 1/4 in
Overall Depth
52 3/8 in
Weighing Surface Depth
52 3/8 in
Cord Length
15 ft
Overall Width
4 3/4 in
Weighing Surface Width
4 3/4 in

Details

Scale Mechanism
Digital
Weight Capacity - Imperial
2,200 lb
Standards
cULus Listed
Scale Use Location
Industrial, Warehouse
Product Type
Pallet Beam Scale
Series
AELP
Scale Graduations
0.5 lb/0.2 kg
Power Source
Battery
Washdown
No
Includes
AC Adapter, Rechargeable Battery
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Auto Power-Off to Save Energy, Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Color-Changing Backlight in Check-Weighing Mode to Show if Under, Over or within Acceptable Limits, External Calibration Allows for Verification and Adjustment with Weights, Full Numeric Keypad for Quick and Easy Entering of Check Weighing Limits, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Integrated Wheels Permit Easy Movement, Low-Profile Beams Allow Easy Pallet Weighing using Pallet Trucks, Memory Accumulation Totals Results, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Selectable Language for Printing, Two Beams Per Set, Wall-Mount Bracket for Placing Indicator on Vertical Surface
Body Material
ABS Plastic
Number of Batteries Required
1
NEC Rating
Not NEC Rated
Battery Type
Lead Acid
Interface
RS-232
NTEP Rating
Not NTEP Rated
Calibration Certificate
Statement of Accuracy
Scale Functions
Check Weighing
Compatible Product Type
Universal
Batteries Included
Yes
Number of Batteries Included
1
Batteries Required
Yes
Compatible Manufacturer Part Number
Universal
Item
Industrial Bench Scales
Weight Capacity - Metric
1,000 kg

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 52 3/8 in, Weighing Surface Width 4 3/4 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.5 lb/0.2 kg, Overall Width 4 3/4 in, Overall Depth 52 3/8 in, Overall Height 3 1/4 in, Scale Functions Check Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.