Shop ADAM EQUIPMENT

Floor Scales - CLONE 1

  • Mfr # PT 110 [AE503]

  • Zoro # G823947190


product price:  $1,872.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Battery Type
Lead Acid
NEC Rating
Not NEC Rated
Overall Width
39 3/8 in
Weight Capacity - Metric
1,000 kg
Batteries Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT 110 [AE503]
Zoro #
G823947190
UPC #
0840886107000
Country of Origin
China

Dimensions

Overall Width
39 3/8 in
Overall Depth
39 3/8 in
Weighing Surface Width
39 3/8 in
Overall Height
4 1/4 in
Weighing Surface Depth
39 3/8 in
Display Character Height
1 5/16 in
Cord Length
15 ft

Details

Battery Type
Lead Acid
NEC Rating
Not NEC Rated
Weight Capacity - Metric
1,000 kg
Batteries Included
Yes
Number of Batteries Included
1
Scale Use Location
Factory Floor, Industrial, Warehouse
Scale Graduations
0.5 lb/0.2 kg
NTEP Rating
Not NTEP Rated
Interface
RS-232
Weight Capacity - Imperial
2,500 lb
Standards
cULus Listed
Product Type
Floor Scale
Power Source
Battery
Batteries Required
Yes
Includes
AC Adapter, Rechargeable Battery
Body Material
Steel
Weighing Units
ct, dr, g, kg, lb, mm, oz, T, ton
Number of Batteries Required
1
Series
PT
Compatible Manufacturer Part Number
Universal
Washdown
No
Scale Mechanism
Digital
Calibration Certificate
Statement of Accuracy
Scale Features
Built-In Printer can Print Weight, QR Codes, Bar Codes and Customized Labels in Numerous Languages, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Diamond-Plate Surface for Added Grip, Memory Accumulation Totals Results, Optional Ramps Facilitate Loading and Unloading, Programmable Auto Power-Off to Save Energy, Programmable Backlight can be Set to "Always On," "Always Off" or "Light Only when Weighing", Sealed Keypad Protects Against Dirt and Spills, Selectable Digital Filtering Helps Minimize Effects of Vibration and Disturbances
Compatible Product Type
Universal
Voltage
12V DC
Item
Industrial Bench Scales
Weighing Surface Material
Mild Steel

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 39 3/8 in, Weighing Surface Width 39 3/8 in, Weighing Units ct, dr, g, kg, lb, mm, oz, T, ton, Scale Graduations 0.5 lb/0.2 kg, Overall Width 39 3/8 in, Overall Depth 39 3/8 in, Overall Height 4 1/4 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.