Shop ADAM EQUIPMENT

Floor Scales - CLONE 1

  • Mfr # PT 310-10 [AE503]

  • Zoro # G823946094


product price:  $1,872.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Batteries Required
1
Weighing Surface Width
39 3/8 in
Product Type
Floor Scale
Weighing Units
ct, dr, g, kg, lb, mm, oz, T, ton
Overall Depth
39 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT 310-10 [AE503]
Zoro #
G823946094
UPC #
0840886109424
Country of Origin
China

Dimensions

Weighing Surface Width
39 3/8 in
Overall Depth
39 3/8 in
Weighing Surface Depth
39 3/8 in
Display Character Height
1 5/16 in
Cord Length
15 ft
Overall Height
4 1/4 in
Overall Width
39 3/8 in

Details

Number of Batteries Required
1
Product Type
Floor Scale
Weighing Units
ct, dr, g, kg, lb, mm, oz, T, ton
NEC Rating
Not NEC Rated
Item
Industrial Bench Scales
Includes
AC Adapter, Rechargeable Battery
Weight Capacity - Metric
4,500 kg
Series
PT
Scale Mechanism
Digital
NTEP Rating
Not NTEP Rated
Scale Features
Built-In Printer can Print Weight, QR Codes, Bar Codes and Customized Labels in Numerous Languages, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Diamond-Plate Surface for Added Grip, Memory Accumulation Totals Results, Optional Ramps Facilitate Loading and Unloading, Programmable Auto Power-Off to Save Energy, Programmable Backlight can be Set to "Always On," "Always Off" or "Light Only when Weighing", Sealed Keypad Protects Against Dirt and Spills, Selectable Digital Filtering Helps Minimize Effects of Vibration and Disturbances
Calibration Certificate
Statement of Accuracy
Scale Use Location
Factory Floor, Industrial, Warehouse
Voltage
12V DC
Compatible Manufacturer Part Number
Universal
Scale Graduations
2 lb/1 kg
Batteries Required
Yes
Weight Capacity - Imperial
10,000 lb
Body Material
Steel
Number of Batteries Included
1
Interface
RS-232
Batteries Included
Yes
Power Source
Battery
Washdown
No
Weighing Surface Material
Mild Steel
Standards
cULus Listed
Battery Type
Lead Acid
Compatible Product Type
Universal

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 39 3/8 in, Weighing Surface Width 39 3/8 in, Weighing Units ct, dr, g, kg, lb, mm, oz, T, ton, Scale Graduations 2 lb/1 kg, Overall Width 39 3/8 in, Overall Depth 39 3/8 in, Overall Height 4 1/4 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.