Shop ADAM EQUIPMENT

Floor Scales - CLONE 1

  • Mfr # PT 310-10S [AE403a]

  • Zoro # G423946562


product price:  $3,283.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Weighing Surface Material
Stainless Steel
Compatible Product Type
Universal
Scale Features
Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, External Calibration Allows for Verification and Adjustment with Weights, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Parts Counting with Preset Sample Sizes, Peak Hold, Programmable Auto Power-Off to Save Energy, Robust Metal Housing Protects Internal Components in Harsh Environments, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, User-Selectable Scale Division, Wall-Mount Bracket for Placing Indicator on Vertical Surface, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Series
PT
Calibration Certificate
Statement of Accuracy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT 310-10S [AE403a]
Zoro #
G423946562
UPC #
0840886109684
Country of Origin
China

Dimensions

Display Character Height
1 5/8 in
Overall Depth
39 3/8 in
Weighing Surface Depth
39 3/8 in
Weighing Surface Width
39 3/8 in
Overall Width
39 3/8 in
Cord Length
10 ft
Overall Height
4 1/4 in

Details

Weighing Surface Material
Stainless Steel
Compatible Product Type
Universal
Scale Features
Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, External Calibration Allows for Verification and Adjustment with Weights, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Parts Counting with Preset Sample Sizes, Peak Hold, Programmable Auto Power-Off to Save Energy, Robust Metal Housing Protects Internal Components in Harsh Environments, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, User-Selectable Scale Division, Wall-Mount Bracket for Placing Indicator on Vertical Surface, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Series
PT
Calibration Certificate
Statement of Accuracy
Interface
RS-232
Scale Graduations
2 lb/1 kg
Item
Industrial Bench Scales
Battery Type
Lead Acid
Batteries Included
Yes
Voltage
12V DC
Washdown
No
Number of Batteries Included
1
IP Rating
IP66, IP67, IP68
Power Source
Battery
Body Material
Stainless Steel
Number of Batteries Required
1
Includes
AC Adapter, Rechargeable Battery
Standards
cULus Listed
Scale Use Location
Industrial, Pharmaceutical
Weight Capacity - Metric
4,500 kg
Weight Capacity - Imperial
10,000 lb
Product Type
Floor Scale
NEC Rating
Not NEC Rated
Batteries Required
Yes
Weighing Units
g, kg, lb, lb/oz, N, oz
Scale Functions
Dynamic Weighing, Check Weighing, Accumulation, Parts Counting, Percent Weighing
Scale Mechanism
Digital
Compatible Manufacturer Part Number
Universal
NTEP Rating
Not NTEP Rated

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 39 3/8 in, Weighing Surface Width 39 3/8 in, Weighing Units g, kg, lb, lb/oz, N, oz, Scale Graduations 2 lb/1 kg, Overall Width 39 3/8 in, Overall Depth 39 3/8 in, Overall Height 4 1/4 in, Scale Functions Dynamic Weighing, Check Weighing, Accumulation, Parts Counting, Percent Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.