Shop ADAM EQUIPMENT

Floor Scales - CLONE 1

  • Mfr # PT 112 [GC]

  • Zoro # G223946595


product price:  $1,977.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Weighing Surface Width
39 3/8 in
Scale Graduations
0.5 lb/0.2 kg
Body Material
Steel
Batteries Included
Yes
Series
PT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT 112 [GC]
Zoro #
G223946595
UPC #
0840886114398
Country of Origin
China

Dimensions

Weighing Surface Width
39 3/8 in
Weighing Surface Depth
39 3/8 in
Overall Height
4 1/4 in
Overall Depth
47 1/4 in
Overall Width
47 1/4 in
Display Character Height
13/16 in

Details

Item
Industrial Bench Scales
Scale Graduations
0.5 lb/0.2 kg
Body Material
Steel
Batteries Included
Yes
Series
PT
Scale Use Location
Industrial
Includes
AC Adapter, Rechargeable Battery
Battery Type
Lead Acid
Batteries Required
Yes
Calibration Certificate
Statement of Accuracy
NTEP Rating
Not NTEP Rated
Number of Batteries Included
1
Standards
cULus Listed
Interface
RS-232
Weight Capacity - Imperial
2,500 lb
Number of Batteries Required
1
Washdown
No
Scale Functions
Check Weighing, Parts Counting, Percent Weighing
Compatible Manufacturer Part Number
Universal
NEC Rating
Not NEC Rated
Power Source
Battery
Scale Mechanism
Digital
Weighing Units
g, kg, lb
Weight Capacity - Metric
1,000 kg
Product Type
Floor Scale
Voltage
12V DC
Weighing Surface Material
Mild Steel
Compatible Product Type
Universal

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 39 3/8 in, Weighing Surface Width 39 3/8 in, Weighing Units g, kg, lb, Scale Graduations 0.5 lb/0.2 kg, Overall Width 47 1/4 in, Overall Depth 47 1/4 in, Overall Height 4 1/4 in, Scale Functions Check Weighing, Parts Counting, Percent Weighing, Scale Use Location Industrial, Washdown No, Interface RS-232, Calibration Certificate Statement of Accuracy, Display Character Height 13/16 in, Voltage 12V DC, Standards cULus Listed

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.