Shop ADAM EQUIPMENT

Floor Scales - CLONE 1

  • Mfr # PT 115 [AE503]

  • Zoro # G623947246


product price:  $2,392.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Product Type
Floor Scale
Weighing Surface Width
59 1/8 in
Washdown
No
Includes
AC Adapter, Rechargeable Battery
Cord Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT 115 [AE503]
Zoro #
G623947246
UPC #
0840886107024
Country of Origin
China

Dimensions

Weighing Surface Width
59 1/8 in
Cord Length
15 ft
Display Character Height
1 5/16 in
Overall Depth
59 1/8 in
Weighing Surface Depth
59 1/8 in
Overall Width
59 1/8 in
Overall Height
4 1/4 in

Details

Product Type
Floor Scale
Washdown
No
Includes
AC Adapter, Rechargeable Battery
Scale Graduations
0.5 lb/0.2 kg
Item
Industrial Bench Scales
Weighing Units
ct, dr, g, kg, lb, mm, oz, T, ton
Scale Use Location
Factory Floor, Industrial, Warehouse
Voltage
12V DC
NEC Rating
Not NEC Rated
Compatible Product Type
Universal
Body Material
Steel
Weighing Surface Material
Mild Steel
Calibration Certificate
Statement of Accuracy
Weight Capacity - Imperial
2,500 lb
Number of Batteries Included
1
Power Source
Battery
Scale Mechanism
Digital
Compatible Manufacturer Part Number
Universal
Standards
cULus Listed
Number of Batteries Required
1
Battery Type
Lead Acid
Batteries Included
Yes
Scale Features
Built-In Printer can Print Weight, QR Codes, Bar Codes and Customized Labels in Numerous Languages, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Diamond-Plate Surface for Added Grip, Memory Accumulation Totals Results, Optional Ramps Facilitate Loading and Unloading, Programmable Auto Power-Off to Save Energy, Programmable Backlight can be Set to "Always On," "Always Off" or "Light Only when Weighing", Sealed Keypad Protects Against Dirt and Spills, Selectable Digital Filtering Helps Minimize Effects of Vibration and Disturbances
NTEP Rating
Not NTEP Rated
Batteries Required
Yes
Series
PT
Interface
RS-232
Weight Capacity - Metric
1,000 kg

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 59 1/8 in, Weighing Surface Width 59 1/8 in, Weighing Units ct, dr, g, kg, lb, mm, oz, T, ton, Scale Graduations 0.5 lb/0.2 kg, Overall Width 59 1/8 in, Overall Depth 59 1/8 in, Overall Height 4 1/4 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.