Shop ADAM EQUIPMENT

Floor Scales - CLONE 1

  • Mfr # PT 315-10 [AE503]

  • Zoro # G023946139


product price:  $2,392.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Interface
RS-232
Scale Mechanism
Digital
Series
PT
Standards
cULus Listed
Weighing Surface Width
59 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT 315-10 [AE503]
Zoro #
G023946139
UPC #
0840886109394
Country of Origin
China

Dimensions

Weighing Surface Width
59 1/8 in
Overall Height
4 1/4 in
Overall Width
59 1/8 in
Overall Depth
59 1/8 in
Cord Length
15 ft
Weighing Surface Depth
59 1/8 in
Display Character Height
1 5/16 in

Details

Interface
RS-232
Scale Mechanism
Digital
Item
Industrial Bench Scales
Series
PT
Standards
cULus Listed
Batteries Required
Yes
Scale Features
Built-In Printer can Print Weight, QR Codes, Bar Codes and Customized Labels in Numerous Languages, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Diamond-Plate Surface for Added Grip, Memory Accumulation Totals Results, Optional Ramps Facilitate Loading and Unloading, Programmable Auto Power-Off to Save Energy, Programmable Backlight can be Set to "Always On," "Always Off" or "Light Only when Weighing", Sealed Keypad Protects Against Dirt and Spills, Selectable Digital Filtering Helps Minimize Effects of Vibration and Disturbances
NTEP Rating
Not NTEP Rated
Weighing Surface Material
Mild Steel
Weighing Units
ct, dr, g, kg, lb, mm, oz, T, ton
Batteries Included
Yes
Calibration Certificate
Statement of Accuracy
Voltage
12V DC
Includes
AC Adapter, Rechargeable Battery
Scale Use Location
Factory Floor, Industrial, Warehouse
Power Source
Battery
Weight Capacity - Metric
4,500 kg
Product Type
Floor Scale
Body Material
Steel
Compatible Manufacturer Part Number
Universal
Battery Type
Lead Acid
Weight Capacity - Imperial
10,000 lb
Number of Batteries Included
1
Compatible Product Type
Universal
NEC Rating
Not NEC Rated
Scale Graduations
2 lb/1 kg
Washdown
No
Number of Batteries Required
1

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 59 1/8 in, Weighing Surface Width 59 1/8 in, Weighing Units ct, dr, g, kg, lb, mm, oz, T, ton, Scale Graduations 2 lb/1 kg, Overall Width 59 1/8 in, Overall Depth 59 1/8 in, Overall Height 4 1/4 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.