Shop ADAM EQUIPMENT

Floor Scales - CLONE 1

  • Mfr # PT 115S [AE403a]

  • Zoro # G623946164


product price:  $4,315.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Stainless Steel
NTEP Rating
Not NTEP Rated
Scale Use Location
Industrial, Pharmaceutical
Scale Functions
Dynamic Weighing, Check Weighing, Accumulation, Parts Counting, Percent Weighing
Batteries Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT 115S [AE403a]
Zoro #
G623946164
UPC #
0840886107185
Country of Origin
China

Dimensions

Weighing Surface Width
59 1/8 in
Overall Height
4 1/4 in
Weighing Surface Depth
59 1/8 in
Overall Width
59 1/8 in
Cord Length
10 ft
Overall Depth
59 1/8 in

Details

Body Material
Stainless Steel
NTEP Rating
Not NTEP Rated
Scale Use Location
Industrial, Pharmaceutical
Scale Functions
Dynamic Weighing, Check Weighing, Accumulation, Parts Counting, Percent Weighing
Batteries Required
Yes
NEC Rating
Not NEC Rated
Interface
RS-232
Weighing Units
g, kg, lb, lb/oz, N, oz
Standards
cULus Listed
Batteries Included
Yes
Product Type
Floor Scale
Calibration Certificate
Statement of Accuracy
Number of Batteries Required
1
Number of Batteries Included
1
Scale Graduations
0.5 lb/0.2 kg
Weight Capacity - Metric
1,000 kg
Weight Capacity - Imperial
2,500 lb
Battery Type
Lead Acid
Scale Mechanism
Digital
Power Source
Battery
IP Rating
IP66, IP67, IP68
Item
Industrial Bench Scales
Series
PT
Voltage
12V DC
Scale Features
Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, External Calibration Allows for Verification and Adjustment with Weights, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Parts Counting with Preset Sample Sizes, Peak Hold, Programmable Auto Power-Off to Save Energy, Robust Metal Housing Protects Internal Components in Harsh Environments, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, User-Selectable Scale Division, Wall-Mount Bracket for Placing Indicator on Vertical Surface, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Includes
AC Adapter, Rechargeable Battery
Washdown
No
Compatible Product Type
Universal
Weighing Surface Material
Stainless Steel
Compatible Manufacturer Part Number
Universal

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 59 1/8 in, Weighing Surface Width 59 1/8 in, Weighing Units g, kg, lb, lb/oz, N, oz, Scale Graduations 0.5 lb/0.2 kg, Overall Width 59 1/8 in, Overall Depth 59 1/8 in, Overall Height 4 1/4 in, Scale Functions Dynamic Weighing, Check Weighing, Accumulation, Parts Counting, Percent Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.