Shop ADAM EQUIPMENT

Floor Scales - CLONE 1

  • Mfr # PT 312-5S [AE403a]

  • Zoro # G523946066


product price:  $3,779.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Includes
AC Adapter, Rechargeable Battery
Weighing Units
g, kg, lb, lb/oz, N, oz
Compatible Product Type
Universal
Battery Type
Lead Acid
Overall Height
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT 312-5S [AE403a]
Zoro #
G523946066
UPC #
0840886109660
Country of Origin
China

Dimensions

Overall Height
4 1/4 in
Overall Depth
47 1/4 in
Display Character Height
1 5/8 in
Weighing Surface Width
47 1/4 in
Overall Width
47 1/4 in
Weighing Surface Depth
47 1/4 in
Cord Length
10 ft

Details

Includes
AC Adapter, Rechargeable Battery
Weighing Units
g, kg, lb, lb/oz, N, oz
Compatible Product Type
Universal
Battery Type
Lead Acid
Number of Batteries Required
1
Weighing Surface Material
Stainless Steel
NTEP Rating
Not NTEP Rated
Series
PT
Weight Capacity - Metric
3,000 kg
Body Material
Stainless Steel
IP Rating
IP66, IP67, IP68
Compatible Manufacturer Part Number
Universal
Standards
cULus Listed
NEC Rating
Not NEC Rated
Calibration Certificate
Statement of Accuracy
Weight Capacity - Imperial
5,000 lb
Batteries Required
Yes
Number of Batteries Included
1
Washdown
No
Batteries Included
Yes
Interface
RS-232
Power Source
Battery
Product Type
Floor Scale
Scale Functions
Dynamic Weighing, Check Weighing, Accumulation, Parts Counting, Percent Weighing
Item
Industrial Bench Scales
Voltage
12V DC
Scale Use Location
Industrial, Pharmaceutical
Scale Graduations
1 lb/0.5 kg
Scale Features
Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, External Calibration Allows for Verification and Adjustment with Weights, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Parts Counting with Preset Sample Sizes, Peak Hold, Programmable Auto Power-Off to Save Energy, Robust Metal Housing Protects Internal Components in Harsh Environments, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, User-Selectable Scale Division, Wall-Mount Bracket for Placing Indicator on Vertical Surface, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Scale Mechanism
Digital

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 47 1/4 in, Weighing Surface Width 47 1/4 in, Weighing Units g, kg, lb, lb/oz, N, oz, Scale Graduations 1 lb/0.5 kg, Overall Width 47 1/4 in, Overall Depth 47 1/4 in, Overall Height 4 1/4 in, Scale Functions Dynamic Weighing, Check Weighing, Accumulation, Parts Counting, Percent Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.