Shop ADAM EQUIPMENT

Floor Scales - CLONE 1

  • Mfr # PT 312-10S [AE403a]

  • Zoro # G923946727


product price:  $3,779.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Weight Capacity - Imperial
10,000 lb
IP Rating
IP66, IP67, IP68
Overall Width
47 1/4 in
Calibration Certificate
Statement of Accuracy
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT 312-10S [AE403a]
Zoro #
G923946727
UPC #
0840886109653
Country of Origin
China

Dimensions

Overall Width
47 1/4 in
Overall Height
4 1/4 in
Weighing Surface Width
47 1/4 in
Overall Depth
47 1/4 in
Weighing Surface Depth
47 1/4 in
Display Character Height
1 5/8 in
Cord Length
10 ft

Details

Weight Capacity - Imperial
10,000 lb
IP Rating
IP66, IP67, IP68
Calibration Certificate
Statement of Accuracy
Voltage
12V DC
Body Material
Stainless Steel
Scale Features
Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, External Calibration Allows for Verification and Adjustment with Weights, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Parts Counting with Preset Sample Sizes, Peak Hold, Programmable Auto Power-Off to Save Energy, Robust Metal Housing Protects Internal Components in Harsh Environments, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, User-Selectable Scale Division, Wall-Mount Bracket for Placing Indicator on Vertical Surface, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Scale Mechanism
Digital
Interface
RS-232
Number of Batteries Required
1
Number of Batteries Included
1
Compatible Product Type
Universal
Weighing Units
g, kg, lb, lb/oz, N, oz
Weighing Surface Material
Stainless Steel
NTEP Rating
Not NTEP Rated
NEC Rating
Not NEC Rated
Compatible Manufacturer Part Number
Universal
Scale Graduations
2 lb/1 kg
Product Type
Floor Scale
Item
Industrial Bench Scales
Weight Capacity - Metric
4,500 kg
Scale Use Location
Industrial, Pharmaceutical
Washdown
No
Batteries Included
Yes
Power Source
Battery
Standards
cULus Listed
Scale Functions
Dynamic Weighing, Check Weighing, Accumulation, Parts Counting, Percent Weighing
Batteries Required
Yes
Includes
AC Adapter, Rechargeable Battery
Series
PT
Battery Type
Lead Acid

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 47 1/4 in, Weighing Surface Width 47 1/4 in, Weighing Units g, kg, lb, lb/oz, N, oz, Scale Graduations 2 lb/1 kg, Overall Width 47 1/4 in, Overall Depth 47 1/4 in, Overall Height 4 1/4 in, Scale Functions Dynamic Weighing, Check Weighing, Accumulation, Parts Counting, Percent Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.