Food Scale, RS-232, LCD, 10 g/0.02 lb

  • Mfr # GGF330a
  • Zoro # G7953339
product price: 
$
1,608.00
/ea
Free Shipping & Returns

Key Features

Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, N, Custom
Weighing Surface Depth
19 3/4 in
Weighing Surface Width
15 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GGF330a
Zoro #
G7953339
UPC #
840886106461
Country of Origin
China

Dimensions

Weighing Surface Depth
19 3/4 in
Weighing Surface Width
15 3/4 in
Overall Width
15 3/4 in
Overall Length
15 45/64 in
Overall Height
40 5/8 in
Overall Depth
23 3/4 in
Pan Dimensions
19.7 in x 15.7 in
Weighing Surface Height
3 1/2 in
Display Character Height
1 5/8 in
Cord Length
3 ft

Details

Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, N, Custom
Capacity
330lb / 150kg
Scale Graduations
10 g/0.02 lb
Scale Display
LCD
Includes
Rechargeable Battery
Washdown
Yes
Power Unit
12V DC
Standards
UL
Item
Food Scale
Scale Connection Ports
RS-232
Platform Material
Stainless Steel
Scale Readability
0.02lb / 0.01kg
For Use With
General Weighing, Material Testing, Parts Counting
Application Modes
Weighing
Housing Material
Stainless Steel
Color
Gray
Weight Capacity
330 lb
Interface
RS-232
Bench Scale Type
Washdown Bench Scale
Voltage
12V DC
Display Type
LCD
Number of Batteries Required
1
Scale Use Location
Dusty Environments, Wet Environments
Calibration Certificate
No Certificate
Scale Application
Industrial
Number of Batteries Included
1
Body Material
Stainless Steel
Batteries Required
Yes
Number of Display Characters
6
Batteries Included
Yes
Scale Type
Washdown
Scale Features
Color-Coded Keys, External Calibration, Hold Function Freezes, Platform Weighing, Programmable Auto Power-Off, Zero-Tracking Feature
Weighing Surface Material
Stainless Steel
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Parts Counting, Percent Weighing
Basic Power Source
Battery/Electric
Battery Type
Sealed Lead Acid
Plug Type
Two Prong
Interface - Lab Equipment
RS-232
Power Source
Battery/Electric
Readability
0.02lb / 0.01kg
Product Type
Food Scale
Weight Capacity - Imperial
330 lb
Power Source - TS Only
Battery/Electric
Power Source - old
Battery/Electric
Wire Color
Gray

Description

Food Scale, Scale Application Industrial, Scale Type Washdown, Scale Display LCD, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weight Capacity 330 lb, Weighing Units kg, g, lb, oz, lb/oz, N, Custom, Scale Graduations 10 g/0.02 lb, Overall Width 15 3/4 in, Overall Depth 23 3/4 in, Overall Height 40 5/8 in, Weighing Surface Height 3 1/2 in, Basic Power Source Battery/Electric, Bench Scale Type Washdown Bench Scale, Display Type LCD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.