Shop ADAM EQUIPMENT

Food Scale, RS-232, LCD, 2 g/0.005 lb

  • Mfr # GGF165aH
  • Zoro # G7953314

product price: 
$
1,760.00
/ea
Free Shipping & Returns

Key Features

Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, N, Custom
Weighing Surface Depth
19 3/4 in
Weighing Surface Width
15 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GGF165aH
Zoro #
G7953314
UPC #
840886106454
Country of Origin
China
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, N, Custom
Capacity
165lb / 75kg
Scale Graduations
2 g/0.005 lb
Scale Display
LCD
Includes
Rechargeable Battery
Washdown
Yes
For Use With
General Weighing, Material Testing, Parts Counting
Scale Connection Ports
RS-232
Standards
UL
Item
Food Scale
Platform Material
Stainless Steel
Housing Material
Stainless Steel
Application Modes
Weighing
Power Unit
12V DC
Scale Readability
1g/0.005 lb.
Color
Gray
Scale Features
Color-Coded Keys, External Calibration, Hold Function Freezes, Platform Weighing, Programmable Auto Power-Off, Zero-Tracking Feature
Plug Type
Two Prong
Batteries Included
Yes
Calibration Certificate
No Certificate
Display Type
LCD
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Parts Counting, Percent Weighing
Batteries Required
Yes
Body Material
Stainless Steel
Weighing Surface Material
Stainless Steel
Number of Display Characters
6
Battery Type
Sealed Lead Acid
Scale Type
Washdown
Weight Capacity
165 lb
Scale Use Location
Dusty Environments, Wet Environments
Interface
RS-232
Number of Batteries Required
1
Scale Application
Industrial
Number of Batteries Included
1
Bench Scale Type
Washdown Bench Scale
Voltage
12V DC
Basic Power Source
Battery/Electric
Power Source
Battery/Electric
Readability
0.005lb / 2g
Interface - Lab Equipment
RS-232
Product Type
Food Scale
Weight Capacity - Imperial
165 lb
Power Source - TS Only
Battery/Electric
Power Source - old
Battery/Electric
Wire Color
Gray

Dimensions

Weighing Surface Depth
19 3/4 in
Weighing Surface Width
15 3/4 in
Overall Width
15 3/4 in
Overall Length
15 45/64 in
Overall Height
40 5/8 in
Overall Depth
23 3/4 in
Pan Dimensions
19.7 in x 15.7 in
Cord Length
3 ft
Display Character Height
1 5/8 in
Weighing Surface Height
3 1/2 in

Description

Food Scale, Scale Application Industrial, Scale Type Washdown, Scale Display LCD, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weight Capacity 165 lb, Weighing Units kg, g, lb, oz, lb/oz, N, Custom, Scale Graduations 2 g/0.005 lb, Overall Width 15 3/4 in, Overall Depth 23 3/4 in, Overall Height 40 5/8 in, Weighing Surface Height 3 1/2 in, Basic Power Source Battery/Electric, Bench Scale Type Washdown Bench Scale, Display Type LCD

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.