Shop ADAM EQUIPMENT

Food Weighing Scales

  • Mfr # SWZ 15DPa

  • Zoro # G924152318


product price:  $562.99
/ea
Free Shipping & Returns

Key Features

Scale Graduations
0.002 lb/0.005 lb
NEC Rating
Not NEC Rated
Overall Width
14 in
Overall Depth
12 3/8 in
Batteries Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SWZ 15DPa
Zoro #
G924152318
UPC #
0840886110307
Country of Origin
China

Dimensions

Overall Width
14 in
Overall Depth
12 3/8 in
Overall Height
20 7/8 in
Weighing Surface Depth
11 3/4 in
Weighing Surface Width
8 1/4 in
Display Character Height
5/8 in

Details

Scale Graduations
0.002 lb/0.005 lb
NEC Rating
Not NEC Rated
Batteries Required
Yes
NTEP Rating
NTEP Rated
Calibration Certificate
No Certificate
Weighing Surface Material
Stainless Steel
Compatible Manufacturer Part Number
Universal
Scale Use Location
Manufacturing, Retail
Scale Mechanism
Digital
Power Source
Battery
Item
Industrial Bench Scales
Interface
RS-232
Number of Batteries Required
1
Body Material
ABS Plastic
Standards
cULus Listed, Measurement Canada Approved
Weight Capacity - Imperial
15 lb
Includes
AC Adapter, Rechargeable Battery
Scale Features
Adjustable Leveling Feet Help Optimize Setup, Auto-Clear Function, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Drip Channels Help Divert Spills Away from the Scales Internal Components, Overload Protection Helps Prevent Damage to Internal Components, Product Look up (PLU) Memory Locations Store a Range of Items for Recall, Rear Display Mounted on a Pillar or Back of the Scale Lets Customers See Key Data, The Auto Power-Off Feature Conserves Battery Life, Trade Approved for Applications when Weight Determines Price, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Washdown
No
Product Type
Industrial Bench Scale
Compatible Product Type
Universal
Batteries Included
Yes
Voltage
12V DC
Battery Type
Lead Acid
Series
SWZ
Number of Batteries Included
1
Power Source - TS Only
Battery

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 8 1/4 in, Weighing Units lb, Scale Graduations 0.002 lb/0.005 lb, Overall Width 14 in, Overall Depth 12 3/8 in, Overall Height 20 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.